Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR SB-6061-0375-06-06 Blank Aluminium 6061 3/8 x 6 x 6 In | AB2VAK 1NYN2

APPROVED VENDOR SB-6061-0375-06-06 Blank Aluminium 6061 3/8 x 6 x 6 In

Item: AB2VAK Model: SB-6061-0375-06-06Cross Ref: 1NYN2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlank Stock
Alloy Type6061
FinishMill
Hardness ScaleBHN
Length6"
Length Tolerance-0.002" to +0.002"
MaterialAluminum
Thickness3/8"
Thickness Tolerance-0.002" to +0.002"
TypePrecision
Typical HardnessHRC 95
Typical Tensile Strength45000 psi
Typical Yield Strength40000 psi
Width6"
Width Tolerance-0.002" to +0.002"
Brinell Hardness95
FabricationCold Finished
Heat TreatableYes
Heat TreatmentAnnealed
Includes Material CertificateYes
Material GradeGrade 6061
Mechanical FinishMill
Overall Length6"
Overall Width6"
ShapeSheet
StandardsASTM B209
System Of MeasurementImperial
TemperT651
Tensile Strength45000 psi
Yield Strength40000 psi

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)2.29
Ship length (cm)15.75
Ship width (cm)16
HS code7606123030
Country of OriginUS

Product Variants

ProductModelThicknessMaterialLength ToleranceWidth ToleranceThickness ToleranceTypeAlloy TypeFinishPrice
APPROVED VENDOR SB-6061-0375-08-12 Blank Aluminium 6061 3/8 x 8 x 12 In | AB2VAL 1NYN3 SB-6061-0375-08-123/8"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€132.53
APPROVED VENDOR SB-6061-0375-08-08 Blank Aluminium 6061 3/8 x 8 x 8 In | AB2VAM 1NYN4 SB-6061-0375-08-083/8"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€101.33
APPROVED VENDOR SB-6061-0500-12-12 Blank Aluminium 6061 1/2 x 12 x 12 In | AB2VAN 1NYN5 SB-6061-0500-12-121/2"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€191.19
APPROVED VENDOR SB-6061-0500-12-18 Blank Aluminium 6061 1/2 x 12 x 18 In | AB2VAP 1NYN6 SB-6061-0500-12-181/2"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€272.90
APPROVED VENDOR SB-6061-0500-12-24 Blank Aluminium 6061 1/2 x 12 x 24 In | AB2VAQ 1NYN7 SB-6061-0500-12-241/2"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€326.00
APPROVED VENDOR SB-6061-0500-02-12 Blank Aluminium 6061 1/2 x 2 x 12 In | AB2VAR 1NYN8 SB-6061-0500-02-121/2"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€60.06
APPROVED VENDOR SB-6061-0500-24-24 Blank Aluminium 6061 1/2 x 24 x 24 In | AB2VAT 1NYN9 SB-6061-0500-24-241/2"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€660.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SB-6061-0375-06-06 Blank Aluminium 6061 3/8 x 6 x 6 In
€79.47 /unit