Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR SB-5052-0190-04-72 Flat Stock 5052 Aluminium 3/16 Inch T 4 Inch x 6 Feet | AB2VHV 1NZL7

APPROVED VENDOR SB-5052-0190-04-72 Flat Stock 5052 Aluminium 3/16 Inch T 4 Inch x 6 Feet

Item: AB2VHV Model: SB-5052-0190-04-72Cross Ref: 1NZL7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€130.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Stock
Alloy Type5052
FinishMill
GradeGrade 5052
Hardness ScaleBHN
Length6"
Length Tolerance-0.06" to +0.06"
MaterialAluminum
Thickness0.188"
Thickness Tolerance-0.007" to +0.007"
TypeCorrosion Resistant Coated
Typical Hardness60
Typical Tensile Strength33000 psi
Typical Yield Strength28000 psi
Width4"
Width Tolerance-0.06" to +0.06"
Brinell Hardness60
FabricationCold Finished
Heat TreatableNo
Heat TreatmentNo Heat Treatment
Includes Material CertificateYes
Material GradeGrade 5052
Mechanical FinishMill
Overall Length6 ft.
Overall Width4"
ShapeSheet
StandardsASTM B209
System Of MeasurementImperial
TemperH32
Tensile Strength33000 psi
Yield Strength28000 psi

Shipping Info:

Ship weight (kg) 2.61
Ship height (cm)1.27
Ship length (cm)182.88
Ship width (cm)10.16
HS code7606123030
Country of OriginUS

Product Variants

ProductModelThicknessLength ToleranceWidth ToleranceThickness ToleranceTypeAlloy TypeFinishTypical Tensile StrengthPrice
APPROVED VENDOR SB-3003-0125-01-12 Flat Stock 3003 Aluminium 1/8 Inch T 1 Inch x 1 Feet | AB2VET 1NZC8 SB-3003-0125-01-121/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€16.70
APPROVED VENDOR SB-3003-0125-01-36 Flat Stock 3003 Aluminium 1/8 Inch T 1 Inch x 3 Feet | AB2VEU 1NZC9 SB-3003-0125-01-361/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€26.67
APPROVED VENDOR SB-3003-0125-01-72 Flat Stock 3003 Aluminium 1/8 Inch T 1 Inch x 6 Feet | AB2VEV 1NZD1 SB-3003-0125-01-721/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€42.83
RFQ
APPROVED VENDOR SB-3003-0125-15-12 Flat 3003 Aluminium 1/8 Inch T 1 1/2 Inch x 1 Feet | AB2VEW 1NZD2 SB-3003-0125-15-121/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€19.02
APPROVED VENDOR SB-3003-0125-15-36 Flat 3003 Aluminium 1/8 Inch T 1 1/2 Inch x 3 Feet | AB2VEX 1NZD3 SB-3003-0125-15-361/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€32.93
APPROVED VENDOR SB-3003-0125-15-72 Flat 3003 Aluminium 1/8 Inch T 1 1/2 Inch x 6 Feet | AB2VEY 1NZD4 SB-3003-0125-15-721/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€54.75
RFQ
APPROVED VENDOR SB-3003-0125-02-12 Flat Stock 3003 Aluminium 1/8 Inch T 2 Inch x 1 Feet | AB2VEZ 1NZD5 SB-3003-0125-02-121/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€19.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SB-5052-0190-04-72 Flat Stock 5052 Aluminium 3/16 Inch T 4 Inch x 6 Feet
€130.42 /unit