Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR SB-5052-0125-15-12 Flat 5052 Aluminium 1/8 Inch T 1 1/2 Inch x 1 Feet | AB2VGK 1NZH2

APPROVED VENDOR SB-5052-0125-15-12 Flat 5052 Aluminium 1/8 Inch T 1 1/2 Inch x 1 Feet

Item: AB2VGK Model: SB-5052-0125-15-12Cross Ref: 1NZH2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Stock
Alloy Type5052
FinishMill
GradeGrade 5052
Hardness ScaleBHN
Length1"
Length Tolerance-0.06" to +0.06"
MaterialAluminum
Thickness1/8"
Thickness Tolerance-0.006" to +0.006"
TypeCorrosion Resistant Coated
Typical Hardness60
Typical Tensile Strength33000 psi
Typical Yield Strength28000 psi
Width1 1/2"
Width Tolerance-0.06" to +0.06"
Brinell Hardness60
FabricationCold Finished
Heat TreatableNo
Heat TreatmentNo Heat Treatment
Includes Material CertificateYes
Material GradeGrade 5052
Mechanical FinishMill
Overall Length12"
Overall Width1 1/2"
ShapeSheet
StandardsASTM B209
System Of MeasurementImperial
TemperH32
Tensile Strength33000 psi
Yield Strength28000 psi

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)1.02
Ship length (cm)30.73
Ship width (cm)5.08
HS code7606123030
Country of OriginUS

Product Variants

ProductModelThicknessLength ToleranceWidth ToleranceThickness ToleranceTypeAlloy TypeFinishTypical Tensile StrengthPrice
APPROVED VENDOR SB-3003-0125-01-12 Flat Stock 3003 Aluminium 1/8 Inch T 1 Inch x 1 Feet | AB2VET 1NZC8 SB-3003-0125-01-121/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€16.70
APPROVED VENDOR SB-3003-0125-01-36 Flat Stock 3003 Aluminium 1/8 Inch T 1 Inch x 3 Feet | AB2VEU 1NZC9 SB-3003-0125-01-361/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€26.67
APPROVED VENDOR SB-3003-0125-01-72 Flat Stock 3003 Aluminium 1/8 Inch T 1 Inch x 6 Feet | AB2VEV 1NZD1 SB-3003-0125-01-721/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€42.83
RFQ
APPROVED VENDOR SB-3003-0125-15-12 Flat 3003 Aluminium 1/8 Inch T 1 1/2 Inch x 1 Feet | AB2VEW 1NZD2 SB-3003-0125-15-121/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€19.02
APPROVED VENDOR SB-3003-0125-15-36 Flat 3003 Aluminium 1/8 Inch T 1 1/2 Inch x 3 Feet | AB2VEX 1NZD3 SB-3003-0125-15-361/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€32.93
APPROVED VENDOR SB-3003-0125-15-72 Flat 3003 Aluminium 1/8 Inch T 1 1/2 Inch x 6 Feet | AB2VEY 1NZD4 SB-3003-0125-15-721/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€54.75
RFQ
APPROVED VENDOR SB-3003-0125-02-12 Flat Stock 3003 Aluminium 1/8 Inch T 2 Inch x 1 Feet | AB2VEZ 1NZD5 SB-3003-0125-02-121/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€19.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SB-5052-0125-15-12 Flat 5052 Aluminium 1/8 Inch T 1 1/2 Inch x 1 Feet
€20.14 /unit