Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR SB-4140-1000-06-05 Blank Steel 4140 1 Inch T 6 x 5 3/4 In | AB3QXE 1UXH9

APPROVED VENDOR SB-4140-1000-06-05 Blank Steel 4140 1 Inch T 6 x 5 3/4 In

Item: AB3QXE Model: SB-4140-1000-06-05Cross Ref: 1UXH9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€337.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlank Stock
Alloy TypeType 4140, Type 4142
FinishMill
GradeGrade 4140, Grade 4142
Hardness ScaleRC
Length5 3/4"
Length Tolerance-0.005" to +0.005"
MaterialAlloy Steel
TemperHeat Treated
Thickness1"
Thickness Tolerance-0.002" to +0.002"
TypePrecision
Typical Tensile Strength148000 psi
Typical Yield Strength127000 psi to 150000 psi
Width6"
Width Tolerance-0.005" to +0.005"
Brinell Hardness197
FabricationHot Rolled
Heat TreatableYes
Includes Material CertificateYes
MachinabilityNot Rated
Material GradeGrade 4140
Mechanical FinishPrecision Ground
Overall Length6"
Overall Width5 3/4"
Rockwell HardnessC26 to C32
ShapeRectangular Bar
StandardsDFARS COMPLIANT
Tensile Strength148000 psi
Tolerance RatingStandard
Yield Strength127000 psi

Shipping Info:

Ship weight (kg) 4.4325
Ship height (cm)3.56
Ship length (cm)15.49
Ship width (cm)15.49
HS code7228703081
Country of OriginUS

Product Variants

ProductModelGradeMaterialPrice
APPROVED VENDOR SB-4140-0250-04-11 Blank Steel 4140 1/4 Inch T 4 x 11 3/4 In | AB3QWJ 1UXF8 SB-4140-0250-04-11Grade 4140, Grade 4142Alloy Steel€200.13
APPROVED VENDOR SB-4140-0375-02-11 Blank Steel 4140 3/8 Inch T 2 x 11 3/4 In | AB3QWM 1UXG2 SB-4140-0375-02-11Grade 4140, Grade 4142Alloy Steel€138.53
APPROVED VENDOR SB-4140-0375-04-11 Blank Steel 4140 3/8 Inch T 4 x 11 3/4 In | AB3QWN 1UXG3 SB-4140-0375-04-11Grade 4140, Grade 4142Alloy Steel€204.51
APPROVED VENDOR SB-4140-0500-12-11 Blank Steel 4140 1/2 Inch T 12 x 11 3/4 In | AB3QWP 1UXG4 SB-4140-0500-12-11Grade 4140, Grade 4142Alloy Steel€518.95
APPROVED VENDOR SB-4140-0500-02-11 Blank Steel 4140 1/2 Inch T 2 x 11 3/4 In | AB3QWQ 1UXG5 SB-4140-0500-02-11Grade 4140, Grade 4142Alloy Steel€129.20
APPROVED VENDOR SB-4140-0500-04-11 Blank Steel 4140 1/2 Inch T 4 x 11 3/4 In | AB3QWR 1UXG6 SB-4140-0500-04-11Grade 4140, Grade 4142Alloy Steel€200.95
APPROVED VENDOR SB-4140-0500-06-05 Blank Steel 4140 1/2 Inch T 6 x 5 3/4 In | AB3QWU 1UXG8 SB-4140-0500-06-05Grade 4140, Grade 4142Alloy Steel€147.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SB-4140-1000-06-05 Blank Steel 4140 1 Inch T 6 x 5 3/4 In
€337.15 /unit