Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR SB-3003-0190-15-36 Flat 3003 Aluminium 3/16 Inch T 1 1/2 Inch x 3 Feet | AB2VFR 1NZF3

APPROVED VENDOR SB-3003-0190-15-36 Flat 3003 Aluminium 3/16 Inch T 1 1/2 Inch x 3 Feet

Item: AB2VFR Model: SB-3003-0190-15-36Cross Ref: 1NZF3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Stock
Alloy Type3003
FinishMill
Hardness ScaleBHN
Length3 ft.
Length Tolerance-0.5" to +0.5"
MaterialAluminum
Thickness0.188"
Thickness Tolerance-0.007" to +0.007"
TypeCorrosion Resistant Coated
Typical Hardness40
Typical Tensile Strength22000 psi
Typical Yield Strength16000 psi to 21000 psi
Width1 1/2"
Width Tolerance-0.063" to +0.063"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)0.76
Ship length (cm)91.44
Ship width (cm)3.81
HS code7606123030
Country of OriginUS

Product Variants

ProductModelThicknessLength ToleranceWidth ToleranceThickness ToleranceTypeAlloy TypeFinishTypical Tensile StrengthPrice
APPROVED VENDOR SB-3003-0125-01-12 Flat Stock 3003 Aluminium 1/8 Inch T 1 Inch x 1 Feet | AB2VET 1NZC8 SB-3003-0125-01-121/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€16.70
APPROVED VENDOR SB-3003-0125-01-36 Flat Stock 3003 Aluminium 1/8 Inch T 1 Inch x 3 Feet | AB2VEU 1NZC9 SB-3003-0125-01-361/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€26.67
APPROVED VENDOR SB-3003-0125-01-72 Flat Stock 3003 Aluminium 1/8 Inch T 1 Inch x 6 Feet | AB2VEV 1NZD1 SB-3003-0125-01-721/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€42.83
RFQ
APPROVED VENDOR SB-3003-0125-15-12 Flat 3003 Aluminium 1/8 Inch T 1 1/2 Inch x 1 Feet | AB2VEW 1NZD2 SB-3003-0125-15-121/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€19.02
APPROVED VENDOR SB-3003-0125-15-36 Flat 3003 Aluminium 1/8 Inch T 1 1/2 Inch x 3 Feet | AB2VEX 1NZD3 SB-3003-0125-15-361/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€32.93
APPROVED VENDOR SB-3003-0125-15-72 Flat 3003 Aluminium 1/8 Inch T 1 1/2 Inch x 6 Feet | AB2VEY 1NZD4 SB-3003-0125-15-721/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€54.75
RFQ
APPROVED VENDOR SB-3003-0125-02-12 Flat Stock 3003 Aluminium 1/8 Inch T 2 Inch x 1 Feet | AB2VEZ 1NZD5 SB-3003-0125-02-121/8"-0.5" to +0.5"-0.063" to +0.063"-0.006" to +0.006"Corrosion Resistant Coated3003Mill22000 psi€19.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SB-3003-0190-15-36 Flat 3003 Aluminium 3/16 Inch T 1 1/2 Inch x 3 Feet
€42.36 /unit