APPROVED VENDOR SB-0316-1000-12-18 Blank Stainless Steel 316 1 x 12 x 18 In | AB3QVT 1UXE2

APPROVED VENDOR SB-0316-1000-12-18 Blank Stainless Steel 316 1 x 12 x 18 In

Item: AB3QVT Model: SB-0316-1000-12-18Cross Ref: 1UXE2
In Stock

Get it by Friday, Jun 13

€1,898.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlank Stock
Alloy Type316
FinishMill
Hardness ScaleBHN
Length18"
Length Tolerance-0.002" to +0.002"
MaterialStainless Steel
TemperAnnealed
Thickness1"
Thickness Tolerance-0.005" to +0.005"
TypePrecision Corrosion Resistant
Typical Hardness160
Typical Tensile Strength81900 psi
Typical Yield Strength30000 psi
Width12"
Width Tolerance-0.002" to +0.002"
Brinell Hardness160
Heat TreatmentAnnealed
Material GradeGrade 316
Mechanical FinishPrecision Ground
Overall Length18"
Overall Width12"
StandardsASTM A167, ASTM A240
Tensile Strength81900 psi
Yield Strength30000 psi

Shipping Info:

Ship weight (kg) 28.35
Ship height (cm)3.56
Ship length (cm)46.48
Ship width (cm)30.99
HS code7222403085
Country of OriginTW

Product Variants

ProductModelThickness ToleranceTypical Tensile StrengthMaterialLength ToleranceTemperWidth ToleranceTypeTypical HardnessPrice
APPROVED VENDOR SB-0304-0250-12-12 Blank Stainless 304 1/4 x 12 x 12 In | AB2VJQ 1NZP8 SB-0304-0250-12-12-0.002" to +0.002"73200 psiStainless Steel-0.002" to +0.002"Annealed-0.002" to +0.002"Precision Corrosion Resistant160€504.26
APPROVED VENDOR SB-0304-0250-12-24 Blank Stainless 304 1/4 x 12 x 24 In | AB2VJR 1NZP9 SB-0304-0250-12-24-0.005" to +0.005"73200 psiStainless Steel-0.002" to +0.002"Annealed-0.002" to +0.002"Precision Corrosion Resistant160€916.80
APPROVED VENDOR SB-0304-0250-02-12 Blank Stainless 304 1/4 x 2 x 12 In | AB2VJT 1NZR1 SB-0304-0250-02-12-0.002" to +0.002"73200 psiStainless Steel-0.002" to +0.002"Annealed-0.002" to +0.002"Precision Corrosion Resistant160€166.11
APPROVED VENDOR SB-0304-0250-24-24 Blank Stainless 304 1/4 x 24 x 24 In | AB2VJU 1NZR2 SB-0304-0250-24-24-0.005" to +0.005"73200 psiStainless Steel-0.002" to +0.002"Annealed-0.002" to +0.002"Precision Corrosion Resistant160€1,605.08
APPROVED VENDOR SB-0304-0250-04-12 Blank Stainless 304 1/4 x 4 x 12 In | AB2VJV 1NZR3 SB-0304-0250-04-12-0.002" to +0.002"73200 psiStainless Steel-0.002" to +0.002"Annealed-0.002" to +0.002"Precision Corrosion Resistant160€232.77
APPROVED VENDOR SB-0304-0250-06-12 Blank Stainless 304 1/4 x 6 x 12 In | AB2VJW 1NZR4 SB-0304-0250-06-12-0.002" to +0.002"73200 psiStainless Steel-0.002" to +0.002"Annealed-0.002" to +0.002"Precision Corrosion Resistant160€298.95
APPROVED VENDOR SB-0304-0250-08-12 Blank Stainless 304 1/4 x 8 x 12 In | AB2VJX 1NZR5 SB-0304-0250-08-12-0.002" to +0.002"73200 psiStainless Steel-0.002" to +0.002"Annealed-0.002" to +0.002"Precision Corrosion Resistant160€369.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SB-0316-1000-12-18 Blank Stainless Steel 316 1 x 12 x 18 In
€1,898.44 /unit