Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR ROP2150-NM Pail, 5 gal, Open Head, Plastic, 12 3/8 Inch, 14 3/4 Inch Overall Height, Round, White | CN2RQD 51914 / 6KDZ2

APPROVED VENDOR ROP2150-NM 51914 Pail, 5 gal, Open Head, Plastic, 12 3/8 Inch, 14 3/4 Inch Overall Height, Round, White

Item: CN2RQD Model: ROP2150-NMCross Ref: 49EN35
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPail
Bucket/pail MaterialPlastic
ColorWhite
Handle MaterialMetal
Head/closure TypeOpen Head
Max. Temp.150°F
Overall Dia.12 3/8"
Overall Height14 3/4"
ShapeRound
Volume Capacity5 gal.
Fda ApprovedFDA Certified
Overall Diameter12 3/8"
StandardsUN RATED

Shipping Info:

Ship weight (kg) 0.396

Product Variants

ProductModelVolume CapacityOverall HeightHeightColorShapeHandle MaterialMax. Temp.Bucket/pail MaterialPrice
APPROVED VENDOR 51911 Pail Hdpe White 1 Gallon Screw Top Un | AE9KFD 6KDY9 51911--8"WhiteRound---€10.95
APPROVED VENDOR 51912 Pail Hdpe White 2.5 Gallon 10 x 11 Un | AE9KFE 6KDZ0 51912--11"WhiteRound---€18.77
APPROVED VENDOR 51913 Pail Hdpe White 3.5 Gallon Screw Top Un | AE9KFF 6KDZ1 51556--11"WhiteRound----
RFQ
APPROVED VENDOR ROP2135-WM Pail, 3.5 gal, Open Head, Plastic, 12 3/8 Inch, 11 1/8 Inch Overall Height, Round, White | CN2RQC 51913 / 6KDZ1 ROP2135-WM3.5 gal.11 1/8"-WhiteRoundMetal150°FPlastic€13.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ROP2150-NM 51914 Pail, 5 gal, Open Head, Plastic, 12 3/8 Inch, 14 3/4 Inch Overall Height, Round, White
€12.83 /unit