Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR RBK1827 Non-oem Faucet Repair Parts Brass | AE6DKY 5PZC5

APPROVED VENDOR RBK1827 Non-oem Faucet Repair Parts Brass

Item: AE6DKY Model: RBK1827Cross Ref: 5PZC5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower Rebuild Kit
MaterialBrass
TypeShower Rebuild Kit
Compatible Mfr. Model Number23-0565, 23-1828, 31-4123, 42-4121, 55-0652, 71-0019, 71-0023, 99-1151, 99-1151D
FeaturesRebuild Your Existing Valve Body
For Use WithGerber Bathtub And Shower Faucets
Handle MaterialBrass, Die Cast
Includes CartridgeYes
Includes Check StopNo
Includes Drain StopperNo
Includes HandleYes
Includes StemYes
Includes Trim PlateYes
Includes Tub SpoutNo
Includes ValveYes
Ligature ResistantNo
Manufacturers Warranty Length1 yr.
Product TypeShower Rebuild Kit
Trim FinishChrome
Trim Plate ShapeCircle

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)9.14
Ship length (cm)20.32
Ship width (cm)14.73
HS code8481805060
Country of OriginTW

Product Variants

ProductModelMaterialTypeFinishSizePrice
APPROVED VENDOR 99-0112 Non-oem Faucet Repair Parts Metal | AE6DKH 5PYY0 99-0112Metal-Chrome-€12.05
APPROVED VENDOR 11-4110LC Non-oem Faucet Repair Parts Brass | AE6DKL 5PYZ2 11-4110LCBrass--1.75 mm€9.26
APPROVED VENDOR 11-4110LH Non-oem Faucet Repair Parts Brass | AE6DKM 5PYZ3 11-4110LHBrass--1.75 mm€9.30
APPROVED VENDOR 11-4200LC Non-oem Faucet Repair Parts Brass | AE6DKN 5PYZ4 11-4200LCBrass--1.75 mm€6.82
APPROVED VENDOR 11-4200LH Non-oem Faucet Repair Parts Brass | AE6DKP 5PYZ5 11-4200LHBrass--1.75 mm€6.82
APPROVED VENDOR 99-0282D Non-oem Faucet Repair Parts Metal | AE6DKW 5PZC0 99-0282DMetal-Chrome-€3.55
APPROVED VENDOR 99-0215 Non-oem Faucet Repair Parts Metal | AE6DLF 5PZD6 99-0215Metal-Chrome-€5.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR RBK1827 Non-oem Faucet Repair Parts Brass
€68.74 /unit