Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR PT3616IP Drill Bushing Type Headless Press Fit Drill Size 8.1mm | AA2UGH 11C113

APPROVED VENDOR PT3616IP Drill Bushing Type Headless Press Fit Drill Size 8.1mm

Item: AA2UGH Model: PT3616IPCross Ref: 11C113
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bushing
Bushing TypeHeadless Press Fit Thin Wall
Concentricity Tolerance0.0003"
Drill Size8.1 mm
FinishSteel
Inside Dia.8.1 mm
MaterialSteel
Outside Dia.0.562"
Overall Length1"
Bushing CodePM
Bushing Head TypeHeadless
Decimal Equivalent0.3189
Drill Bushing Wall TypeThin Wall
Head MaterialHigh Speed Steel
Head TypeNo
Heat TreatmentThrough Hardened
Inside Dia. Tolerance+0.0001"/+0.0005"
Material - MachiningHigh Speed Steel
Measurement SystemMetric
Outside Dia. Tolerance+0.0014"/+0.0017"
Rockwell HardnessRC 62-64

Shipping Info:

Ship weight (kg) 0.0049
Ship height (cm)2.54
Ship length (cm)1.43
Ship width (cm)1.43
HS code8207907585
Country of OriginGB

Product Variants

ProductModelOutside Dia.Overall LengthDrill SizeInside Dia.Inside Dia. ToleranceOutside Dia. ToleranceFinishPrice
APPROVED VENDOR P108AU Drill Bushing Type P Drill Size # 62 | AA2RAU 10Z266 P108AU0.156"1/2"#620.038"--Steel€61.52
APPROVED VENDOR P108AV Drill Bushing Type P Drill Size # 61 | AA2RAV 10Z267 P108AV0.156"1/2"#610.039"--Steel€61.52
APPROVED VENDOR P108AX Drill Bushing Type P Drill Size # 60 | AA2RAX 10Z269 P108AX0.156"1/2"#601/25"--Steel€61.52
APPROVED VENDOR P108AY Drill Bushing Type P Drill Size # 59 | AA2RAZ 10Z271 P108AY0.156"1/2"#590.041"--Steel€61.52
APPROVED VENDOR P108BA Drill Bushing Type P Drill Size # 58 | AA2RBF 10Z278 P108BA0.156"1/2"#580.042"--Steel€60.19
APPROVED VENDOR P108BB Drill Bushing Type P Drill Size # 57 | AA2RBG 10Z279 P108BB0.156"1/2"#570.043"--Steel€66.58
APPROVED VENDOR P108BE Drill Bushing Type P Drill Size # 56 | AA2RBJ 10Z281 P108BE0.156"1/2"#560.047"--Steel€68.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR PT3616IP Drill Bushing Type Headless Press Fit Drill Size 8.1mm
€10.04 /unit