Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR P21R-PH033R-14 Standard Plate Caster, 3 1/4 Inch Wheel Dia., 700 lb, 5 1/4 Inch Mounting Height, Rigid | CN2RTW 1NUZ5

APPROVED VENDOR P21R-PH033R-14 Standard Plate Caster, 3 1/4 Inch Wheel Dia., 700 lb, 5 1/4 Inch Mounting Height, Rigid

Item: CN2RTW Model: P21R-PH033R-14Cross Ref: 490V74
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Plate Caster
ApplicationFood Service Racks And Cases, Hotel Equipment, Laundry Trucks, Office Equipment, Stock Carts, Store Fixtures, Utility Carts
Brake TypeNo Brake Included
Caster MaterialSteel
Caster Sub-typeRigid
Core ColorBlack
FeaturesPush/Pull Force Reduction
Frame FinishZinc Plated
Inside Bolt Hole Spacing3" x 3"
Load Rating700 lbs.
Mounting Bolt Dia.3/8"
Mounting Height5 1/4"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4.5" x 4"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Swivel Lock TypeNo Lock Included
Tread Material, Wheel MaterialPhenolic
Tread ShapeStandard
Wheel Bearing TypeRoller
Wheel Core MaterialPhenolic
Wheel Diameter3 1/4"
Wheel Width2"
Wheel/tread ColorBlack
Wheel/tread HardnessRockwell 102E

Shipping Info:

Ship weight (kg) 1.4625

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthLoad RatingCaster Load Rating RangeWheel Bearing TypeFrame FinishCore ColorPrice
APPROVED VENDOR 1G092 Rigid Plate Caster 155 Lb 3-1/2 Inch Diameter | AA9VDN 1G0921 3/4" x 2 5/8"1 3/4" x 3"1 1/4"155 lbs.0 lbs. to 299 lbs.BallZinc PlatedGray€17.37
APPROVED VENDOR 1G098 Rigid Plate Caster 250 Lb 3-1/2 Inch Diameter | AA9VDV 1G0981 3/4" x 2 5/8"1 3/4" x 3"1 1/4"250 lbs.0 lbs. to 299 lbs.BallZinc PlatedGray€17.75
APPROVED VENDOR 1G099 Rigid Plate Caster 250 Lb 4 Inch Diameter | AA9VDW 1G0991 3/4" x 2 5/8"1 3/4" x 3"1 1/4"250 lbs.0 lbs. to 299 lbs.BallZinc PlatedGray€18.77
APPROVED VENDOR 1G100 Rigid Plate Caster 250 Lb 5 Inch Diameter | AA9VDX 1G1001 3/4" x 2 5/8"1 3/4" x 3"1 1/4"250 lbs.0 lbs. to 299 lbs.BallZinc PlatedGray€19.82
APPROVED VENDOR 1G193 Rigid Plate Caster 154 Lb 3 Inch Diameter | AA9VEH 1G1931 3/4" x 3"1 3/4" x 3"1 1/4"154 lbs.0 lbs. to 299 lbs.Plain BoreZinc PlatedGray€10.60
APPROVED VENDOR 1G194 Rigid Plate Caster 176 Lb 4 Inch Diameter | AA9VEJ 1G1941 3/4" x 3"1 3/4" x 3"1 1/4"176 lbs.0 lbs. to 299 lbs.Plain BoreZinc PlatedGray€13.35
APPROVED VENDOR 1G195 Rigid Plate Caster 198 Lb 5 Inch Diameter | AA9VEK 1G1951 3/4" x 3"1 3/4" x 3"1 1/4"198 lbs.0 lbs. to 299 lbs.Plain BoreZinc PlatedGray€10.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR P21R-PH033R-14 Standard Plate Caster, 3 1/4 Inch Wheel Dia., 700 lb, 5 1/4 Inch Mounting Height, Rigid
€23.35 /unit