Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR P11-239Z Clevis Pin Standard Zinc 0.500 x 3 L - Pack Of 5 | AC3WWX 2XAU8

APPROVED VENDOR WWGCLPZBP076 Clevis Pin, Head, 1/2 In Pin Dia., 2 49/64 In Usable Lg., 3 In Lg., Std, 5 Pk

Item: AC3WWX Model: WWGCLPZBP076Cross Ref: 2XAU8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.95 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Pin
FinishZinc Plated
GradeGrade 1010/1018
Head TypeHead
IncludesHairpin
Length3"
MaterialSteel
Pin Dia.1/2"
Pin TypeWith Pin
System Of MeasurementImperial
TypeStandard
Usable Length2 49/64"
Head Diameter5/8"
Material Grade/classGrade 1010, Grade 1018
Maximum Hole Size0.166"
Minimum Hole Size0.151"
Pin Diameter1/2"
Product TypeStandard Clevis Pin
Shank Length3"
StandardsASME B18.8.1

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)12.7
HS code7318290000
Country of OriginUS

Product Variants

ProductModelTypePin Dia.Usable LengthFinishGradeIncludesHead TypeMaterialPkg. Qty.Price
APPROVED VENDOR 1BAH3 Clevis Pin Standard Steel Plain 1.125 x 4 In | AA8ZNJ 1BAH3Standard1 1/8"3 3/8"Plain--HeadSteel1€33.10
APPROVED VENDOR 1BAH5 Clevis Pin Standard Steel Plain 1.125 x 5 In | AA8ZNK 1BAH5Standard1 1/8"4 3/8"PlainGrade A-HeadSteel1€26.95
APPROVED VENDOR 1BAH7 Clevis Pin Standard Steel Plain 1.125 x 6 In | AA8ZNL 1BAH7Standard1 1/8"5 3/8"Plain--HeadSteel1€46.70
APPROVED VENDOR 1BAH9 Clevis Pin Standard Steel Plain 1.250 x 4 In | AA8ZNM 1BAH9Standard1 1/4"3 3/8"Plain--HeadSteel1€44.48
APPROVED VENDOR WWG-CLPUZ-001 Clevis Pin Universal 0.187 x 1 1/2 Inch - Pack Of 10 | AA8ZNU 1BAK9 WWG-CLPUZ-001Universal3/16"-Zinc Plated--HeadSteel10€9.70
APPROVED VENDOR WWG-CLPUZ-003 Clevis Pin Universal 0.187 x 2 1/2 Inch - Pack Of 10 | AA8ZNV 1BAL4 WWG-CLPUZ-003Universal3/16"-Zinc Plated--HeadSteel10€13.41
APPROVED VENDOR WWG-CLPUZ-004 Clevis Pin Universal 0.250 x 1 Inch - Pack Of 10 | AA8ZNW 1BAL6 WWG-CLPUZ-004Universal1/4"-Zinc Plated--HeadSteel10€9.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWGCLPZBP076 Clevis Pin, Head, 1/2 In Pin Dia., 2 49/64 In Usable Lg., 3 In Lg., Std, 5 Pk
€16.95 /pack