Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR MSB2-23 Shoulder Screw M5 x 0.80 x 14mm L Pk5 | AE9KGH 6KE27

APPROVED VENDOR MSB2-23 Shoulder Screw, M5x0.8 Thread Size, 14mm Shoulder Lg., 5mm Head Ht., Precision, SS, 5 Pk

Item: AE9KGH Model: MSB2-23Cross Ref: 6KE27
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
ClassClass 2A
Drive Size3 mm
Drive TypeHex Socket
FinishPlain
GradeGrade 18-8
HardnessRockwell B95-B100
Head Dia.10 mm
Head Height5 mm
Head TypeStandard
MaterialStainless Steel
Min. Tensile Strength80000 psi
Shoulder Dia.6 mm
Shoulder Length14 mm
Shoulder Length Tolerance0.05 mm
System Of MeasurementMetric
Thread Length6 mm
Thread SizeM5 x 0.8
TypePrecision
Dimensional StandardsASME/ANSI B18.3.3
Display Qty5
Head Diameter10 mm
Material Grade/class18-8
Precision ScrewYes
Rockwell HardnessB95 to B100
Shoulder Diameter6 mm
Shoulder Diameter Tolerance-0.013 mm to +0 mm
Tensile Strength80000 psi
Thread Fit2A
Thread Pitch0.8 mm

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318156010
Country of OriginUS

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightDrive SizePkg. Qty.Price
APPROVED VENDOR PAT4410 Shoulder Screw Stainless Steel 4-40 1/8 Inch - Pack Of 5 | AB2YKF 1PU10 PAT4410#4-401/8"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.90
APPROVED VENDOR PAT4411 Shoulder Screw Stainless Steel 4-40 3/16 Inch Pk5 | AB2YKH 1PU12 PAT4411#4-403/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€22.75
APPROVED VENDOR PAT4412 Shoulder Screw Stainless Steel 4-40 1/4 Inch - Pack Of 5 | AB2YKK 1PU14 PAT4412#4-401/4"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.57
APPROVED VENDOR PAT4413 Shoulder Screw Stainless Steel 4/40 5/16 Inch Pk5 | AB2YKM 1PU16 PAT4413#4-405/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€28.24
APPROVED VENDOR PAT4414 Shoulder Screw Stainless Steel 4-40 3/8 Inch - Pack Of 5 | AB2YKP 1PU18 PAT4414#4-403/8"1/8"5/32"+0.002"1/4"1/8"5/64"5€21.59
APPROVED VENDOR PAT6906SS Shoulder Screw Stainless Steel 4-40 7/16 Inch Pk5 | AB2YKR 1PU20 PAT6906SS#4-407/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.51
APPROVED VENDOR PAT6907SS Shoulder Screw Stainless Steel 4-40 1/2 Inch - Pack Of 5 | AB2YKU 1PU22 PAT6907SS#4-401/2"1/8"5/32"+0.002"1/4"1/8"5/64"5€20.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR MSB2-23 Shoulder Screw, M5x0.8 Thread Size, 14mm Shoulder Lg., 5mm Head Ht., Precision, SS, 5 Pk
€30.43 /pack