Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR MSB2-14 Shoulder Screw M4 x 0.70 x 20mm L Pk5 | AE9KFY 6KE18

APPROVED VENDOR MSB2-14 Shoulder Screw, M4x0.7 Thread Size, 20mm Shoulder Lg., 4mm Head Ht., Precision, SS, 5 Pk

Item: AE9KFY Model: MSB2-14Cross Ref: 6KE18
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
ClassClass 2A
Drive Size2.5 mm
Drive TypeHex Socket
FinishPlain
GradeGrade 18-8
HardnessRockwell B95-B100
Head Dia.8 mm
Head Height4 mm
Head TypeStandard
MaterialStainless Steel
Min. Tensile Strength80000 psi
Shoulder Dia.5 mm
Shoulder Length20 mm
Shoulder Length Tolerance0.05 mm
System Of MeasurementMetric
Thread Length5 mm
Thread SizeM4 x 0.7
TypePrecision

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318156010
Country of OriginUS

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightDrive SizePkg. Qty.Price
APPROVED VENDOR PAT4410 Shoulder Screw Stainless Steel 4-40 1/8 Inch - Pack Of 5 | AB2YKF 1PU10 PAT4410#4-401/8"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.90
APPROVED VENDOR PAT4411 Shoulder Screw Stainless Steel 4-40 3/16 Inch Pk5 | AB2YKH 1PU12 PAT4411#4-403/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€22.75
APPROVED VENDOR PAT4412 Shoulder Screw Stainless Steel 4-40 1/4 Inch - Pack Of 5 | AB2YKK 1PU14 PAT4412#4-401/4"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.57
APPROVED VENDOR PAT4413 Shoulder Screw Stainless Steel 4/40 5/16 Inch Pk5 | AB2YKM 1PU16 PAT4413#4-405/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€28.24
APPROVED VENDOR PAT4414 Shoulder Screw Stainless Steel 4-40 3/8 Inch - Pack Of 5 | AB2YKP 1PU18 PAT4414#4-403/8"1/8"5/32"+0.002"1/4"1/8"5/64"5€21.59
APPROVED VENDOR PAT6906SS Shoulder Screw Stainless Steel 4-40 7/16 Inch Pk5 | AB2YKR 1PU20 PAT6906SS#4-407/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.51
APPROVED VENDOR PAT6907SS Shoulder Screw Stainless Steel 4-40 1/2 Inch - Pack Of 5 | AB2YKU 1PU22 PAT6907SS#4-401/2"1/8"5/32"+0.002"1/4"1/8"5/64"5€20.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR MSB2-14 Shoulder Screw, M4x0.7 Thread Size, 20mm Shoulder Lg., 4mm Head Ht., Precision, SS, 5 Pk
€31.67 /pack