Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR MS16555-648 Dowel Pin Stainless Steel 1/4 D x 1 Inch Length - Pack Of 25 | AE3NEC 5EEK9

APPROVED VENDOR MS16555-648 Dowel Pin, Mil Spec Oversized, 1 In Lg., 1/4 In Pin Dia., Rockwell C36-C42, Gr. 416, Passivated, 25 Pk

Item: AE3NEC Model: MS16555-648Cross Ref: 5EEK9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
Double Shear Strength7200 lbs.
FinishPassivated
GradeGrade 416
HardnessRockwell C36-C42
Length1"
Length Tolerance-0.01" to +0.01"
MaterialStainless Steel
Pin Dia.1/4"
Pin StyleHardened Ground
Pin TypeMil Spec Oversized
System Of MeasurementImperial
Overall Length Tolerance+/-0.01"
Rockwell HardnessC36-42

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.02
Ship length (cm)10.16
Ship width (cm)8.89
HS code7318290000
Country of OriginUS

Product Variants

ProductModelHardnessPin StyleLength ToleranceDouble Shear StrengthPin TypePin Dia.MaterialGradePkg. Qty.Price
APPROVED VENDOR MS16555-646 Dowel Pin Stainless Steel 1/4 D x 3/4 Inch Length - Pack Of 25 | AE3NEA 5EEK7 MS16555-646Rockwell C36-C42Hardened Ground-0.01" to +0.01"7200 lbs.Mil Spec Oversized1/4"Stainless SteelGrade 41625€62.61
APPROVED VENDOR MS16555-647 Dowel Pin Stainless Steel 1/4 D x 7/8 Inch Length - Pack Of 25 | AE3NEB 5EEK8 MS16555-647Rockwell C36-C42Hardened Ground-0.01" to +0.01"7200 lbs.Mil Spec Oversized1/4"Stainless SteelGrade 41625€43.10
APPROVED VENDOR MS16555-649 Dowel Pin Stainless Steel 1/4 D x 1 1/4 Inch Length - Pack Of 25 | AE3NED 5EEL0 MS16555-649Rockwell C36-C42Hardened Ground-0.01" to +0.01"7200 lbs.Mil Spec Oversized1/4"Stainless SteelGrade 41625€64.92
APPROVED VENDOR MS16555-650 Dowel Pin Stainless Steel 1/4 D x 1 1/2 Inch Length - Pack Of 25 | AE3NEE 5EEL1 MS16555-650Rockwell C36-C42Hardened Ground-0.01" to +0.01"7200 lbs.Mil Spec Oversized1/4"Stainless SteelGrade 41625€57.64
APPROVED VENDOR MS16555-651 Dowel Pin Stainless Steel 1/4 D x 1 3/4 Inch Length - Pack Of 25 | AE3NEF 5EEL2 MS16555-651Rockwell C36-C42Hardened Ground-0.01" to +0.01"7200 lbs.Mil Spec Oversized1/4"Stainless SteelGrade 41625€72.50
APPROVED VENDOR MS16555-652 Dowel Pin Stainless Steel 1/4 D x 2 Inch Length - Pack Of 25 | AE3NEG 5EEL3 MS16555-652Rockwell C36-C42Hardened Ground-0.01" to +0.01"7200 lbs.Mil Spec Oversized1/4"Stainless SteelGrade 41625€121.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR MS16555-648 Dowel Pin, Mil Spec Oversized, 1 In Lg., 1/4 In Pin Dia., Rockwell C36-C42, Gr. 416, Passivated, 25 Pk
€72.43 /pack