Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR MS15795-811 Flat Washer Mil Spec Stainless Steel Fits 1/4 Inch - Pack Of 50 | AB9KGN 2DNJ4

APPROVED VENDOR MS15795-811 Mil Spec Washer, 1/4 In Fits Bolt Size, Flat, 5/16 In I.D., Plain, 50 Pk

Item: AB9KGN Model: MS15795-811Cross Ref: 2DNJ4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMil Spec Washer
FinishPlain
Fits Bolt Sizes1/4"
GradeGrade 18-8
HardnessRockwell B80
Inside Dia.5/16"
MaterialStainless Steel
Outside Dia.0.734"
System Of MeasurementImperial
Tensile Strength90000 psi
Thickness0.051" to 0.08"
Washer TypeMil Spec Flat Washer
Dimensional StandardsMS15795
Flat Washer TypeMil Spec
For Screw Size1/4"
Inside Diameter0.312"
Inside Diameter Tolerance+/-0.01"
Material Grade/class18-8
Material Quality StandardsASTM A380, ASTM A582
Maximum Thickness2/25"
Minimum Thickness0.051"
Outside Diameter47/64"
Outside Diameter Tolerance+/-0.01"
Resistance PropertiesChemical Resistant, Corrosion Resistant, Dyes, Food and Nitric Acid
Rockwell HardnessB83
Thickness Tolerance-0.014"/ +0.005"

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)3.81
HS code7318220000
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessHardnessTensile StrengthWasher TypeMaterialPkg. Qty.Price
APPROVED VENDOR MS15795-801 Flat Washer Mil Spec Stainless Steel Fits #0 1 - Pack Of 100 | AB9KGA 2DNH1 MS15795-801#10.078"0.156"0.016" to 0.025"Rockwell B8090000 psiMil Spec Flat WasherStainless Steel100€7.41
APPROVED VENDOR MS15795-802 Flat Washer Mil Spec Stainless Steel Fits #2 - Pack Of 100 | AB9KGB 2DNH2 MS15795-802#20.094"1/4"0.016" to 0.025"Rockwell B8090000 psiMil Spec Flat WasherStainless Steel100€6.35
APPROVED VENDOR MS15795-803 Flat Washer Mil Spec Stainless Steel Fits #4 - Pack Of 100 | AB9KGC 2DNH3 MS15795-803#41/8"1/4"0.017" to 0.028"Rockwell B8090000 psiMil Spec Flat WasherStainless Steel100€6.68
APPROVED VENDOR MS15795-804 Flat Washer Mil Spec Stainless Steel Fits #4 - Pack Of 100 | AB9KGD 2DNH4 MS15795-804#41/8"0.312"0.032" to 0.04"Rockwell B8090000 psiMil Spec Flat WasherStainless Steel100€10.24
APPROVED VENDOR MS15795-805 Flat Washer Mil Spec Stainless Steel Fits #6 - Pack Of 100 | AB9KGE 2DNH5 MS15795-805#65/32"0.312"0.027" to 0.048"Rockwell B8090000 psiMil Spec Flat WasherStainless Steel100€8.31
APPROVED VENDOR MS15795-806 Flat Washer Mil Spec Stainless Steel Fits #6 - Pack Of 100 | AB9KGF 2DNH6 MS15795-806#65/32"3/8"0.036" to 0.065"Rockwell B8090000 psiMil Spec Flat WasherStainless Steel100€11.13
APPROVED VENDOR MS15795-807 Flat Washer Mil Spec Stainless Steel Fits #8 - Pack Of 100 | AB9KGG 2DNH7 MS15795-807#80.187"3/8"0.036" to 0.065"Rockwell B8090000 psiMil Spec Flat WasherStainless Steel100€41.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR MS15795-811 Mil Spec Washer, 1/4 In Fits Bolt Size, Flat, 5/16 In I.D., Plain, 50 Pk
€24.67 /pack