Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR MPS4 Panel Screw Stainless Steel M3 x 0.50 x 17.5mm - Pack Of 5 | AB3AQJ 1RB14

APPROVED VENDOR MPS4 Captive Panel Screw, M3x0.5 Thread Size, Knurled, 17.5mm Overall Lg., Pln, Slotted, 5 Pk

Item: AB3AQJ Model: MPS4Cross Ref: 1RB14
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaptive Panel Screw
Drive TypeSlotted
FinishPlain
GradeGrade 18-8
Head Height6.5 mm
Head ShapeRound Spacer
Head TypeKnurled
Head Width6.5 mm
Length11 mm
MaterialStainless Steel
Overall Length17.5 mm
System Of MeasurementMetric
Thread Length3.203 mm
Thread SizeM3 x 0.5
DriveSlotted
Fastener Length11 mm
Finish TypePlain
Head StyleRound
Material TypeStainless Steel
Minimum Thread Length3.203125 mm
Screw SizeM3
Thread Pitch0.5 mm
Thread TypeCoarse
TypeCaptive Panel Screw

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
HS code7318156070
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR MPS4 Captive Panel Screw, M3x0.5 Thread Size, Knurled, 17.5mm Overall Lg., Pln, Slotted, 5 Pk