Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR MPB3583 Socket Cap Screw Flat 5/16-24 x 13/32 Pk5 | AD7WKM 4GVA1

APPROVED VENDOR MPB3583 Socket Head Cap Screw, 5/16 In - 24 Thread Size, Flat, 5/8 In Lg., 5/16 In Head Ht., 5 Pk

Item: AD7WKM Model: MPB3583Cross Ref: 4GVA1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size3/16"
Drive TypeHex Socket
FinishChrome Plated
HardnessRockwell C33-C39
Head Dia.7/16"
Head Height5/16"
Head TypeFlat
Length5/8"
MaterialAlloy Steel
Min. Tensile Strength150000 psi
System Of MeasurementImperial
Temp. Range-65°F to +300°F
Thread DirectionRight Hand
Thread Length13/32"
Thread Size5/16"-24
Thread StyleFully Threaded
Thread TypeFine
Combined Material & GradeGrade Steel
Countersink Angle82°
Dimensional StandardsASME B18.3
Display Qty5
Head Diameter0.437"
Material Quality StandardsASTM F835
Material TypeSteel
Maximum Temperature300°F
Minimum Temperature-65°F
Minimum Thread Length13/32"
Screw Length5/8"
Tensile Strength150000 psi
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.03
Ship length (cm)12.7
Ship width (cm)3.81
HS code7318158045
Country of OriginTW

Product Variants

ProductModelThread SizeDrive SizeHead Dia.Head HeightThread LengthThread DirectionThread StyleMin. Tensile StrengthPkg. Qty.Price
APPROVED VENDOR MPB3565 Socket Cap Screw Flat 8-32 x 3/8 Pk5 | AD7WJG 4GUY1 MPB3565#8-323/32"5/16"0.0781"3/8"Right HandFully Threaded150000 psi5€15.45
APPROVED VENDOR MPB3566 Socket Cap Screw Flat 8-32 x 1/2 Pk5 | AD7WJH 4GUY2 MPB3566#8-323/32"5/16"0.112"1/2"Right HandFully Threaded150000 psi5€12.66
APPROVED VENDOR MPB3567 Socket Cap Screw Flat 8-32 x 5/8 Pk5 | AD7WJJ 4GUY3 MPB3567#8-323/32"5/16"0.112"5/8"Right HandFully Threaded150000 psi5€12.95
APPROVED VENDOR MPB3568 Socket Cap Screw Flat 10-24 x 3/8 Pk5 | AD7WJK 4GUY4 MPB3568#10-245/32"5/16"1/16"3/8"Right HandFully Threaded150000 psi5€16.41
APPROVED VENDOR MPB3569 Socket Cap Screw Flat 10-24 x 5/8 Pk5 | AD7WJL 4GUY5 MPB3569#10-245/32"5/16"1/16"5/8"Right HandFully Threaded150000 psi5€12.61
APPROVED VENDOR MPB3570 Socket Cap Screw Flat 10-32 x 1/4 Pk5 | AD7WJM 4GUY6 MPB3570#10-325/32"5/16"1/16"1/4"Right HandFully Threaded150000 psi5€19.11
APPROVED VENDOR MPB3571 Socket Cap Screw Flat 10-32 x 3/8 Pk5 | AD7WJN 4GUY7 MPB3571#10-321/8"0.411"0.127"3/8"Right HandFully Threaded150000 psi5€18.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR MPB3583 Socket Head Cap Screw, 5/16 In - 24 Thread Size, Flat, 5/8 In Lg., 5/16 In Head Ht., 5 Pk
€20.31 /unit