Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR MPB3444 Socket Cap Screw Button 1/4-28 x 1 Pk5 | AB9WJQ 2FUG8

APPROVED VENDOR MPB3444 Socket Head Cap Screw, 1/4 In - 28 Thread Size, Button, 1 In Lg., 1/8 In Head Ht., Fine, 5 Pk

Item: AB9WJQ Model: MPB3444Cross Ref: 2FUG8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.81 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size5/32"
Drive TypeHex Socket
FinishChrome Plated
HardnessRockwell C39-C44
Head Dia.7/16"
Head Height1/8"
Head TypeButton
Length1"
MaterialCarbon Steel
Min. Tensile Strength145000 psi
System Of MeasurementImperial
Temp. Range-65°F to +300°F
Thread DirectionRight Hand
Thread Length1"
Thread Size1/4"-28
Thread StyleFully Threaded
Thread TypeFine
Combined Material & GradeGrade Steel
Dimensional StandardsASME B18.3
Display Qty5
Head Diameter0.437"
Material Quality StandardsASTM F835
Material TypeSteel
Maximum Temperature300°F
Minimum Temperature-65°F
Minimum Thread Length1"
Screw Length1"
Tensile Strength145000 psi
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)1.27
HS code7318158045
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthThread DirectionMin. Tensile StrengthPkg. Qty.Price
APPROVED VENDOR MPB3438 Socket Cap Screw Button 1/4-20 x 5/8 Pk5 | AB9WHC 2FUA7 MPB34381/4"-20Fully Threaded5/32"7/16"1/8"5/8"Right Hand145000 psi5€20.59
APPROVED VENDOR MPB3452 Socket Cap Screw Button 3/8-16 x 1 Pk5 | AB9WHD 2FUA8 MPB34523/8"-16Fully Threaded7/32"5/8"3/16"1"Right Hand145000 psi5€20.76
APPROVED VENDOR MPB3441 Socket Cap Screw Button 1/4-20 x 1 Pk5 | AB9WHE 2FUA9 MPB34411/4"-20Fully Threaded5/32"7/16"1/8"1"Right Hand145000 psi5€22.44
APPROVED VENDOR MPB3451 Socket Cap Screw Button 3/8-16 x 3/4 Pk5 | AB9WHF 2FUB1 MPB34513/8"-16Fully Threaded7/32"0.656"3/16"3/4"Right Hand145000 psi5€23.05
APPROVED VENDOR MPB3442 Socket Cap Screw Button 1/4-28 x 1/2 Pk5 | AB9WHG 2FUB2 MPB34421/4"-28Fully Threaded5/32"7/16"1/8"1/2"Right Hand145000 psi5€22.71
APPROVED VENDOR MPB3440 Socket Cap Screw Button 1/4-20 x 7/8 Pk5 | AB9WJC 2FUF1 MPB34401/4"-20Fully Threaded5/32"7/16"1/8"7/8"Right Hand145000 psi5€21.45
APPROVED VENDOR MPB3450 Socket Cap Screw Button 5/16-24 x 1 Pk5 | AB9WJD 2FUF2 MPB34505/16"-24Fully Threaded3/16"0.5469"5/32"1"Right Hand145000 psi5€23.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR MPB3444 Socket Head Cap Screw, 1/4 In - 28 Thread Size, Button, 1 In Lg., 1/8 In Head Ht., Fine, 5 Pk
€28.81 /pack