Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR MDP18-2 Dowel Pin 416 Stainless Steel 6 Diameter x 12mm L - Pack Of 10 | AE3MZB 5EDJ0

APPROVED VENDOR MDP18-2 Dowel Pin, Press Fit, 12 mm Lg., 6 mm Pin Dia., Rockwell C36-C42, Gr. 416, SS, 10 Pk

Item: AE3MZB Model: MDP18-2Cross Ref: 5EDJ0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
GradeGrade 416
HardnessRockwell C36-C42
Length12 mm
Length Tolerance0 mm to +0.5 mm
MaterialStainless Steel
Pin Dia.6 mm
Pin StyleHardened Ground
Pin TypePress Fit
System Of MeasurementMetric
Display Qty10
Material Grade/class416
Overall Length Tolerance+0.5 mm/-0 mm
Pin Diameter6.015 mm
Rockwell HardnessC36-42
Shank Length12 mm

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
HS code7318290000
Country of OriginUS

Product Variants

ProductModelHardnessPin StyleLength TolerancePin TypePin Dia.MaterialGradePkg. Qty.Price
APPROVED VENDOR MDP18-3 Dowel Pin 416 Stainless Steel 6 Diameter x 16mm L - Pack Of 10 | AE3MZC 5EDJ1 MDP18-3Rockwell C36-C42Hardened Ground0 mm to +0.5 mmPress Fit6 mmStainless SteelGrade 41610€19.20
APPROVED VENDOR MDP18-4 Dowel Pin 416 Stainless Steel 6 Diameter x 20mm L - Pack Of 10 | AE3MZD 5EDJ2 MDP18-4Rockwell C36-C42Hardened Ground0 mm to +0.5 mmPress Fit6 mmStainless SteelGrade 41610€34.54
APPROVED VENDOR MDP18-5 Dowel Pin 416 Stainless Steel 6 Diameter x 24mm L - Pack Of 10 | AE3MZE 5EDJ3 MDP18-5Rockwell C36-C42Hardened Ground0 mm to +0.5 mmPress Fit6 mmStainless SteelGrade 41610€33.32
APPROVED VENDOR MDP18-6 Dowel Pin 416 Stainless Steel 6 Diameter x 30mm L - Pack Of 10 | AE3MZF 5EDJ4 MDP18-6Rockwell C36-C42Hardened Ground0 mm to +0.5 mmPress Fit6 mmStainless SteelGrade 41610€36.50
APPROVED VENDOR MDP18-7 Dowel Pin 416 Stainless Steel 6 Diameter x 40mm L - Pack Of 10 | AE3MZG 5EDJ5 MDP18-7Rockwell C36-C42Hardened Ground0 mm to +0.5 mmPress Fit6 mmStainless SteelGrade 41610€38.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR MDP18-2 Dowel Pin, Press Fit, 12 mm Lg., 6 mm Pin Dia., Rockwell C36-C42, Gr. 416, SS, 10 Pk
€23.96 /pack