Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M55730.120.0001 Locknut Nylon Insert Stainless Steel M12 x 1.75 - Pack Of 25 | AB6YXA 22RW74

APPROVED VENDOR M55730.120.0001 Hex Locknut, M12x1.75 Thread Size, Nylon Insert, 19 mm Hex Wd., Std Hex, Gr. A4, 25 Pk

Item: AB6YXA Model: M55730.120.0001Cross Ref: 22RW74
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishPlain
GradeGrade A4
Hex Width19 mm
MaterialStainless Steel
Nut Height12 mm
Nut TypeNylon Insert
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread SizeM12 x 1.75
Thread TypeMetric
TypeStandard Hex
ColorSilver
Hex Height12 mm
Hex TypeStandard Hex
Insert MaterialNylon
Lock TypeNylon Insert
Made In North AmericaNo
Material Quality StandardsASTM A307A
Reach CompliantYes
RemovableYes
Thread Fit6H
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 0.4266
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.99
HS code7318160030
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightTemp. RangeNut TypeTypeMaterialGradePkg. Qty.Price
APPROVED VENDOR M55730.100.0001 Locknut Nylon Insert Stainless Steel M10 x 1.50 - Pack Of 50 | AB6YWZ 22RW73 M55730.100.0001M10 x 1.517 mm10 mm-58°F to +302°FNylon InsertStandard HexStainless SteelGrade A450€15.54
APPROVED VENDOR M55730.140.0001 Locknut Nylon Insert Stainless Steel M14 x 2.0 - Pack Of 25 | AB6YXB 22RW75 M55730.140.0001M14 x 222 mm14 mm-Nylon InsertStandard HexStainless SteelGrade A425€23.66
APPROVED VENDOR M55730.160.0001 Locknut Nylon Insert Stainless Steel M16 x 2.0 - Pack Of 10 | AB6YXC 22RW76 M55730.160.0001M16 x 224 mm16 mm-Nylon InsertStandard HexStainless SteelGrade A410€11.02
APPROVED VENDOR M55730.180.0001 Locknut Nylon Insert Stainless Steel M18 x 2.50 - Pack Of 10 | AB6YXD 22RW77 M55730.180.0001M18 x 2.527 mm18.5 mm-Nylon InsertStandard HexStainless SteelGrade A410€28.23
APPROVED VENDOR M55730.200.0001 Locknut Nylon Insert Stainless Steel M20 x 2.5 - Pack Of 5 | AB6YXE 22RW78 M55730.200.0001M20 x 2.530 mm20 mm-Nylon InsertStandard HexStainless SteelGrade A45€14.53
APPROVED VENDOR M55730.240.0001 Locknut Nylon Insert Stainless Steel M24 x 3.0 - Pack Of 5 | AB6YXF 22RW79 M55730.240.0001M24 x 336 mm24 mm-Nylon InsertStandard HexStainless SteelGrade A45€41.46
APPROVED VENDOR M55730.300.0001 Locknut Nylon Insert Stainless Steel M30 x 3.50 - Pack Of 2 | AB6YXG 22RW80 M55730.300.0001M30 x 3.546 mm30 mm-Nylon InsertStandard HexStainless SteelGrade A42€35.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M55730.120.0001 Hex Locknut, M12x1.75 Thread Size, Nylon Insert, 19 mm Hex Wd., Std Hex, Gr. A4, 25 Pk
€16.27 /unit