Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M55450.240.0001 Split Lock Washer 24.5mm Id - Pack Of 5 | AE8RLA 6FA95

APPROVED VENDOR M55450.240.0001 Split Lock Washer, M24 Fits Bolt Size, 40 mm O.D., 5 mm Thk., Gr. A4, 5 Pk

Item: AE8RLA Model: M55450.240.0001Cross Ref: 6FA95
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ClassNot Applicable
FinishPlain
Fits Bolt SizesM24
GradeGrade A4
Inside Dia.24.5 mm
MaterialStainless Steel
Outside Dia.40 mm
System Of MeasurementMetric
Thickness5 mm
Thickness Tolerance-0.2 mm to +0.2 mm
TypeSplit Lock
For Screw SizeM24
Inside Diameter24.5 mm
Lock Washer TypeSplit Lock
Maximum Thickness5 mm
Minimum Thickness5 mm
Outside Diameter40 mm

Shipping Info:

Ship weight (kg) 0.13
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210030
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceClassHardnessColorPkg. Qty.Price
APPROVED VENDOR M55450.020.0001 Split Lock Washer Standard Stainless Steel M2 - Pack Of 50 | AB7EUW 22UK28 M55450.020.0001M22.1 mm4.4 mm0.5 mm-Not Applicable--50€2.33
APPROVED VENDOR M55450.025.0001 Split Lock Washer Standard Stainless Steel M2.5 - Pack Of 50 | AB7EUX 22UK29 M55450.025.0001M2.52.6 mm5.1 mm0.6 mm-Not Applicable--50€2.20
APPROVED VENDOR M55450.030.0001 Split Lock Washer Standard Stainless Steel M3 - Pack Of 50 | AB7EUY 22UK30 M55450.030.0001M33.1 mm6.2 mm0.8 mm-Not Applicable--50€4.54
APPROVED VENDOR M55450.040.0001 Split Lock Washer Standard Stainless Steel M4 - Pack Of 50 | AB7EUZ 22UK31 M55450.040.0001M44.1 mm7.6 mm0.9 mm-Not Applicable--50€3.10
APPROVED VENDOR M55450.050.0001 Split Lock Washer Standard Stainless Steel M5 - Pack Of 50 | AB7EVA 22UK32 M55450.050.0001M55.1 mm9.2 mm1.2 mm-Not Applicable--50€5.66
APPROVED VENDOR M55450.160.0001 Split Lock Washer Standard Stainless Steel M16 - Pack Of 10 | AB7EVB 22UK33 M55450.160.0001M1616.2 mm27.4 mm3.5 mm-Not Applicable--10€4.84
APPROVED VENDOR M55450.180.0001 Split Lock Washer Standard Stainless Steel M18 - Pack Of 10 | AB7EVC 22UK34 M55450.180.0001M1818.2 mm29.4 mm3.5 mm-Not Applicable--10€6.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M55450.240.0001 Split Lock Washer, M24 Fits Bolt Size, 40 mm O.D., 5 mm Thk., Gr. A4, 5 Pk
€12.14 /pack