Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M55060.040.0010 Socket Cap Screw Flat Stainless Steel M4-0.70 x 10 - Pack Of 50 | AB8NTB 26LF85

APPROVED VENDOR M55060.040.0010 Metric Socket Head Cap Screw, M4x0.7 Thread Size, Flat, 10mm Lg., 8.96mm Head Dia., Gr. A4, 50 Pk

Item: AB8NTB Model: M55060.040.0010Cross Ref: 26LF85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
Drive Size2.5 mm
Drive TypeHex Socket
FinishPlain
GradeGrade A4
HardnessRockwell C32-C39
Head Dia.8.96 mm
Head Height2.48 mm
Head TypeFlat
Length10 mm
MaterialStainless Steel
Min. Tensile Strength700 N/sq. mm
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length10 mm
Thread SizeM4 x 0.7
Thread StyleFully Threaded
Thread TypeMetric Coarse
Combined Material & Grade316 Stainless Steel
Countersink Angle90°
Dimensional StandardsDIN 7991
Display Qty50
Head Diameter8.96 mm
Material Grade/class316
Material TypeGrade 316 Stainless Steel
Minimum Thread Length10 mm
Screw Length10 mm
Tensile Strength101500 psi
Thread Pitch0.7 mm

Shipping Info:

Ship weight (kg) 0.0531
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318156010
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U51060.025.0100 Socket Cap Screw Flat Stainless Steel 1/4-20 x 1 - Pack Of 100 | AB7CXY 22TX97 U51060.025.01001/4"-20Fully Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€16.71
APPROVED VENDOR U51060.025.0125 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-1/4 - PK 100 | AB7CXZ 22TX98 U51060.025.01251/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€32.00
APPROVED VENDOR U51060.025.0150 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-1/2 - PK 100 | AB7CYA 22TX99 U51060.025.01501/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€27.20
APPROVED VENDOR U51060.025.0175 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-3/4 - PK 100 | AB7CYB 22TY01 U51060.025.01751/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€44.29
APPROVED VENDOR U51060.025.0250 Socket Cap Screw Flat Stainless Steel 1/4-20 x 2-1/2 - PK 50 | AB7CYC 22TY02 U51060.025.02501/4"-20Fully Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C3250€30.02
APPROVED VENDOR U51060.031.0050 Socket Cap Screw Flat Stainless Steel 5/16-18 x 1/2 - PK 100 | AB7CYD 22TY03 U51060.031.00505/16"-18Fully Threaded3/16"0.656"0.198"1/2"85000 psiRockwell B80-C32100€28.59
APPROVED VENDOR U51060.031.0062 Socket Cap Screw Flat Stainless Steel 5/16-18 x 5/8 - PK 100 | AB7CYE 22TY04 U51060.031.00625/16"-18Fully Threaded3/16"0.656"0.198"5/8"85000 psiRockwell B80-C32100€33.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M55060.040.0010 Metric Socket Head Cap Screw, M4x0.7 Thread Size, Flat, 10mm Lg., 8.96mm Head Dia., Gr. A4, 50 Pk
€7.70 /unit