Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M55050.060.0010 Socket Cap Screw Standard Stainless Steel M6-1x10 - Pack Of 50 | AE8GHK 6DA36

APPROVED VENDOR M55050.060.0010 Metric Socket Head Cap Screw, M6x1 Thread Size, Cylindrical, 10 mm Lg., Plain, SS, 50 Pk

Item: AE8GHK Model: M55050.060.0010Cross Ref: 6DA36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.76 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
Drive Size5 mm
Drive TypeHex Socket
FinishPlain
GradeGrade A4
HardnessRockwell C39-C44
Head Dia.10 mm
Head Height6 mm
Head TypeCylindrical
Length10 mm
MaterialStainless Steel
Min. Tensile Strength101500 psi
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length10 mm
Thread SizeM6 x 1
Thread StyleFully Threaded
Thread TypeMetric Coarse
Combined Material & Grade316 Stainless Steel
Dimensional StandardsDIN 912
Display Qty50
Head Diameter10 mm
Material Grade/class316
Material TypeGrade 316 Stainless Steel
Minimum Thread Length10 mm
Screw Length10 mm
Tensile Strength101500 psi
Thread Fit6G
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.2282
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158030
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR 1FY74 Socket Cap Screw Standard Stainless Steel 5/16-18x2 - Pack Of 10 | AA9UZH 1FY745/16"-18Partially Threaded1/4"7/16"5/16"1 1/8"80000 psiRockwell B70-B9510-
RFQ
APPROVED VENDOR U51041.006.0012 Socket Cap Screw Standard Stainless Steel 0-80x1/8 - PK 100 | AA9WBV 1GE84 U51041.006.0012#0-80Fully Threaded0.05"0.096"0.06"1/8"80000 psiRockwell B80-C32100€16.20
APPROVED VENDOR U51041.006.0018 Socket Cap Screw Standard Stainless Steel 0-80x3/16 - PK 100 | AA9WBW 1GE86 U51041.006.0018#0-80Fully Threaded0.05"0.096"0.06"3/16"80000 psiRockwell B80-C32100€12.25
APPROVED VENDOR U51041.006.0025 Socket Cap Screw Standard Stainless Steel 0-80x1/4 - PK 100 | AA9WBX 1GE87 U51041.006.0025#0-80Fully Threaded0.05"0.096"0.06"1/4"80000 psiRockwell B80-C32100€14.60
APPROVED VENDOR U51041.006.0031 Socket Cap Screw Standard Stainless Steel 0-80x5/16 - PK 100 | AA9WBY 1GE88 U51041.006.0031#0-80Fully Threaded0.05"0.096"0.06"5/16"80000 psiRockwell B80-C32100€11.23
APPROVED VENDOR U51041.006.0037 Socket Cap Screw Standard Stainless Steel 0-80x3/8 - PK 100 | AA9WBZ 1GE89 U51041.006.0037#0-80Fully Threaded0.05"0.096"0.06"3/8"80000 psiRockwell B80-C32100€14.53
APPROVED VENDOR U51041.006.0050 Socket Cap Screw Standard Stainless Steel 0-80x1/2 - PK 100 | AA9WCA 1GE90 U51041.006.0050#0-80Fully Threaded0.05"0.096"0.06"1/2"80000 psiRockwell B80-C32100€24.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M55050.060.0010 Metric Socket Head Cap Screw, M6x1 Thread Size, Cylindrical, 10 mm Lg., Plain, SS, 50 Pk
€20.76 /pack