Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51458.050.0001 Lock Washer Internal Stainless Steel M5 - Pack Of 50 | AB7KDP 23NJ67

APPROVED VENDOR M51458.050.0001 Lock Washer, M5 Fits Bolt Size, Internal Tooth Lock, 10 mm O.D., 50 Pk

Item: AB7KDP Model: M51458.050.0001Cross Ref: 23NJ67
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ClassNot Applicable
FinishPlain
Fits Bolt SizesM5
GradeGrade A2
Inside Dia.5.3 mm
MaterialStainless Steel
Outside Dia.10 mm
System Of MeasurementMetric
Thickness0.6 mm
TypeInternal Tooth Lock
For Screw SizeM5
Inside Diameter5.3 mm
Lock Washer TypeInternal Tooth Lock
Maximum Thickness0.6 mm
Outside Diameter10 mm

Shipping Info:

Ship weight (kg) 0.0099
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210090
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessClassTypeMaterialGradePkg. Qty.Price
APPROVED VENDOR M51458.120.0001 Lock Washer Internal Stainless Steel M12 - Pack Of 25 | AB7EUR 22UK24 M51458.120.0001M1213 mm20.5 mm1 mmNot ApplicableInternal Tooth LockStainless SteelGrade A225€2.98
APPROVED VENDOR M51458.160.0001 Lock Washer Internal Stainless Steel M16 - Pack Of 10 | AB7EUT 22UK25 M51458.160.0001M1617 mm26 mm1.2 mmNot ApplicableInternal Tooth LockStainless SteelGrade A210€3.38
APPROVED VENDOR M51458.020.0001 Lock Washer Internal Stainless Steel M2 - Pack Of 50 | AB7KCP 23NJ44 M51458.020.0001M22.2 mm4.5 mm0.3 mmNot ApplicableInternal Tooth LockStainless SteelGrade A250€2.72
APPROVED VENDOR M51458.030.0001 Lock Washer Internal Stainless Steel M3 - Pack Of 50 | AB7KDJ 23NJ62 M51458.030.0001M33.2 mm6 mm0.4 mmNot ApplicableInternal Tooth LockStainless SteelGrade A250€2.74
APPROVED VENDOR M51458.040.0001 Lock Washer Internal Stainless Steel M4 - Pack Of 50 | AB7KDK 23NJ63 M51458.040.0001M44.3 mm8 mm0.5 mmNot ApplicableInternal Tooth LockStainless SteelGrade A250€2.29
APPROVED VENDOR M51458.060.0001 Lock Washer Internal Stainless Steel M6 - Pack Of 50 | AB7KDW 23NJ73 M51458.060.0001M66.4 mm11 mm0.7 mmNot ApplicableInternal Tooth LockStainless SteelGrade A250€3.41
APPROVED VENDOR M51458.080.0001 Lock Washer Internal Stainless Steel M8 - Pack Of 50 | AB7KDX 23NJ74 M51458.080.0001M88.4 mm15 mm0.8 mmNot ApplicableInternal Tooth LockStainless SteelGrade A250€4.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51458.050.0001 Lock Washer, M5 Fits Bolt Size, Internal Tooth Lock, 10 mm O.D., 50 Pk
€2.87 /unit