Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51420.016.0001 Flat Washer Standard Stainless Steel M1.6 - Pack Of 50 | AB7EKC 22UH24

APPROVED VENDOR M51420.016.0001 Flat Washer, M1.6 Fits Bolt Size, Std, 1.7 mm I.D., 4 In O.D., Gr. 18-8, 50 Pk

Item: AB7EKC Model: M51420.016.0001Cross Ref: 22UH24
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishPlain
Fits Bolt SizesM1.6
GradeGrade 18-8
Inside Dia.1.7 mm
MaterialStainless Steel
Outside Dia.4"
System Of MeasurementImperial/Metric
Tensile StrengthNot Applicable
Thickness0.3 mm
Washer TypeStandard Washer
Flat Washer TypeStandard
For Screw SizeM1.6
Inside Diameter1.7 mm
Inside Diameter Tolerance+0.14 mm
Made In North AmericaNo
Maximum Thickness0.35 mm
Minimum Thickness0.25 mm
Outside Diameter4 mm
Reach CompliantYes
RemovableYes
Resistance PropertiesCorrosion Resistant

Shipping Info:

Ship weight (kg) 0.0009
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessTensile StrengthColorPkg. Qty.Price
APPROVED VENDOR U51410.011.0002 Flat Washer 18-8 Stainless Steel #4 - Pack Of 50 | AA8RMK 19NR58 U51410.011.0002#41/8"5/16"1/32"----50€2.95
APPROVED VENDOR U51410.013.0001 Flat Washer 18-8 Stainless Steel #6 - Pack Of 50 | AA8RML 19NR59 U51410.013.0001#65/32"3/8"2/41"--Not Applicable-50€1.47
APPROVED VENDOR U51410.016.0002 Flat Washer 18-8 Stainless Steel #8 - Pack Of 50 | AA8RMM 19NR60 U51410.016.0002#83/16"7/16"2/41"--Not Applicable-50€1.72
APPROVED VENDOR U51410.019.0002 Flat Washer 18-8 Stainless Steel #10 - Pack Of 50 | AA8RMN 19NR61 U51410.019.0002#107/32"1/2"2/41"--Not Applicable-50€5.98
APPROVED VENDOR U51410.043.0001 Flat Washer 18-8 Stainless Steel 7/16 Inch - Pack Of 25 | AA8RMP 19NR62 U51410.043.00017/16"15/32"29/32"0.047"--Not Applicable-25€2.54
APPROVED VENDOR U51410.025.0005 Flat Washer 18-8 Stainless Steel 1/4 Inch - Pack Of 50 | AA8RMQ 19NR63 U51410.025.00051/4"0.313"3/4"0.047"--Not Applicable-50€3.99
APPROVED VENDOR U51410.031.0008 Flat Washer 18-8 Stainless Steel 5/16 Inch - Pack Of 50 | AA8RMR 19NR64 U51410.031.00085/16"3/8"7/8"0.063"--Not Applicable-50€5.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51420.016.0001 Flat Washer, M1.6 Fits Bolt Size, Std, 1.7 mm I.D., 4 In O.D., Gr. 18-8, 50 Pk
€1.21 /unit