Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6FA24 Socket Set Screw Cup M4 x 0.70mm x 4mm - Pack Of 100 | AE8RJC

APPROVED VENDOR M51260.040.0004 Socket Set Screw, M4x0.7 Thread Size, Pln, 4mm Lg., 2mm Drive Size, Cup, Gr. A2, 100 Pk

Item: AE8RJC Model: M51260.040.0004Cross Ref: 6FA24
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set Screw
ClassClass 6G
Decimal Equivalent0.157"
Drive Size2 mm
Drive TypeHex Socket
FinishPlain
GradeGrade A2
Length4 mm
MaterialStainless Steel
Point TypeCup
System Of MeasurementMetric
Thread SizeM4 x 0.7

Shipping Info:

Ship weight (kg) 0.0238
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318156010
Country of OriginTW

Product Variants

ProductModelThread SizeDrive SizeDecimal EquivalentPoint Dia.Drive TypeHardnessTemp. RangeClassPkg. Qty.Price
APPROVED VENDOR 6EY64 Socket Set Screw Cup M1.6 x 0.35mm x 3mm - Pack Of 10 | AE8PTB SS6X01603-010P1M1.6 x 0.350.7 mm0.063"-Hex Socket--Class 6G10€25.60
APPROVED VENDOR 6EY66 Socket Set Screw Cup M1.6 x 0.35mm x 4mm - Pack Of 10 | AE8PTD SS6X01604-010P1M1.6 x 0.350.7 mm0.063"-Hex Socket--Class 6G10€29.74
APPROVED VENDOR 6EY68 Socket Set Screw Cup M1.6 x 0.35mm x 5mm - Pack Of 10 | AE8PTE SS6X01605-010P1M1.6 x 0.350.7 mm0.063"-Hex Socket--Class 6G10€25.60
APPROVED VENDOR 6EY70 Socket Set Screw Cup M2 x 0.40mm x 3mm - Pack Of 25 | AE8PTF M51260.020.0003M2 x 0.40.9 mm0.079"-Hex Socket--Class 6G25€10.76
APPROVED VENDOR 6EY74 Socket Set Screw Cup M2 x 0.40mm x 5mm - Pack Of 25 | AE8PTG SS6X02005-025P1M2 x 0.40.9 mm0.079"-Hex Socket--Class 6G25€25.18
APPROVED VENDOR 6EY80 Socket Set Screw Cup M2 x 0.40mm x 10mm - Pack Of 25 | AE8PTH SS6X02010-025P1M2 x 0.40.9 mm0.079"-Hex Socket--Class 6G25€26.24
APPROVED VENDOR 6EY82 Socket Set Screw Cup M2.5 x 0.45mm x 3mm - Pack Of 50 | AE8PTJ SS6X02503-050P1M2.5 x 0.451.3 mm0.098"-Hex Socket--Class 6G50€23.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51260.040.0004 Socket Set Screw, M4x0.7 Thread Size, Pln, 4mm Lg., 2mm Drive Size, Cup, Gr. A2, 100 Pk
€9.95 /unit