Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51070.140.1000 Threaded Rod Stainless Steel M14 x 2mm x 3 Feet | AB8FCT 25DM59

APPROVED VENDOR M51070.140.1000 Threaded Rod, M14x2 Thread Size, SS, 1m Lg., Gr. 18-8, Plain

Item: AB8FCT Model: M51070.140.1000Cross Ref: 25DM59
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassNot Applicable
FinishPlain
GradeGrade 18-8
Length1m
MaterialStainless Steel
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Tensile Strength700 N/sq. mm
Thread DirectionRight Hand
Thread FitClass 2A
Thread SizeM14 x 2
Thread TypeMetric Coarse
Yield Strength450 N/sq. mm
Material Grade/class18-8
Maximum Temperature302°F
Minimum Temperature-58°F
Overall Length1m

Shipping Info:

Ship weight (kg) 0.9621
Ship height (cm)2.54
Ship length (cm)101.6
Ship width (cm)2.54
HS code7318155051
Country of OriginTW

Product Variants

ProductModelThread SizeTensile StrengthHardnessYield StrengthThread DirectionThread FitTemp. RangeClassPkg. Qty.Price
APPROVED VENDOR M51070.030.1000 Threaded Rod Stainless Steel M3 x 0.50mm x 3 Feet | AB8FCK 25DM52 M51070.030.1000M3 x 0.5700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€5.40
APPROVED VENDOR M51070.040.1000 Threaded Rod Stainless Steel M4 x 0.70mm x 3 Feet | AB8FCL 25DM53 M51070.040.1000M4 x 0.7700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€4.48
APPROVED VENDOR M51070.050.1000 Threaded Rod Stainless Steel M5 x 0.80mm x 3 Feet | AB8FCM 25DM54 M51070.050.1000M5 x 0.8700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€3.98
APPROVED VENDOR M51070.060.1000 Threaded Rod Stainless Steel M6 x 1mm x 3 Feet | AB8FCN 25DM55 M51070.060.1000M6 x 1700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€5.12
APPROVED VENDOR M51070.080.1000 Threaded Rod Stainless Steel M8 x 1.25mm x 3 Feet | AB8FCP 25DM56 M51070.080.1000M8 x 1.25700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€15.65
APPROVED VENDOR M51070.100.1000 Threaded Rod Stainless Steel M10 x 1.50mm x 3 Feet | AB8FCQ 25DM57 M51070.100.1000M10 x 1.5700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€7.83
APPROVED VENDOR M51070.120.1000 Threaded Rod Stainless Steel M12 x 1.75mm x 3 Feet | AB8FCR 25DM58 M51070.120.1000M12 x 1.75700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€10.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51070.140.1000 Threaded Rod, M14x2 Thread Size, SS, 1m Lg., Gr. 18-8, Plain
€18.55 /unit