Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51060.100.0020 Socket Cap Screw Flat Stainless Steel M10-1.50 x 20 - PK 50 | AB8NRP 26LF74

APPROVED VENDOR M51060.100.0020 Metric Socket Head Cap Screw, M10x1.5 Thread Size, Flat, 20mm Lg., 22.4mm Head Dia., Gr. A2, 50 Pk

Item: AB8NRP Model: M51060.100.0020Cross Ref: 26LF74
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
Drive Size6 mm
Drive TypeHex Socket
FinishPlain
GradeGrade A2
HardnessRockwell C32-C39
Head Dia.22.4 mm
Head Height6.2 mm
Head TypeFlat
Length20 mm
MaterialStainless Steel
Min. Tensile Strength700 N/sq. mm
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length20 mm
Thread SizeM10 x 1.5
Thread StyleFully Threaded
Thread TypeMetric Coarse
ColorSilver
Head Diameter22.4 mm
Head TextureSmooth
Material Quality StandardsASTM A307A
Material TypeGrade 18-8 Stainless Steel
Minimum Thread Length20 mm
Screw Length20 mm
Sealing GasketNo
Tensile Strength101500 psi
Thread Fit6G
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 0.6993
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158030
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U51060.025.0100 Socket Cap Screw Flat Stainless Steel 1/4-20 x 1 - Pack Of 100 | AB7CXY 22TX97 U51060.025.01001/4"-20Fully Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€16.71
APPROVED VENDOR U51060.025.0125 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-1/4 - PK 100 | AB7CXZ 22TX98 U51060.025.01251/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€32.00
APPROVED VENDOR U51060.025.0150 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-1/2 - PK 100 | AB7CYA 22TX99 U51060.025.01501/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€27.20
APPROVED VENDOR U51060.025.0175 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-3/4 - PK 100 | AB7CYB 22TY01 U51060.025.01751/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€44.29
APPROVED VENDOR U51060.025.0250 Socket Cap Screw Flat Stainless Steel 1/4-20 x 2-1/2 - PK 50 | AB7CYC 22TY02 U51060.025.02501/4"-20Fully Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C3250€30.02
APPROVED VENDOR U51060.031.0050 Socket Cap Screw Flat Stainless Steel 5/16-18 x 1/2 - PK 100 | AB7CYD 22TY03 U51060.031.00505/16"-18Fully Threaded3/16"0.656"0.198"1/2"85000 psiRockwell B80-C32100€28.59
APPROVED VENDOR U51060.031.0062 Socket Cap Screw Flat Stainless Steel 5/16-18 x 5/8 - PK 100 | AB7CYE 22TY04 U51060.031.00625/16"-18Fully Threaded3/16"0.656"0.198"5/8"85000 psiRockwell B80-C32100€33.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51060.100.0020 Metric Socket Head Cap Screw, M10x1.5 Thread Size, Flat, 20mm Lg., 22.4mm Head Dia., Gr. A2, 50 Pk
€27.98 /unit