Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51050.100.0110 Socket Cap Screw Standard SS M10-1.50x110 - PK 10 | AB7DRB 22UC99

APPROVED VENDOR M51050.100.0110 Metric Socket Head Cap Screw, M10x1.5 Thread Size, Cylindrical, 110 mm Lg., Plain, 10 Pk

Item: AB7DRB Model: M51050.100.0110Cross Ref: 22UC99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
Drive Size8 mm
Drive TypeHex Socket
FinishPlain
GradeGrade A2
HardnessRockwell C39-C44
Head Dia.16 mm
Head Height10 mm
Head TypeCylindrical
Length110 mm
MaterialStainless Steel
Min. Tensile Strength700 N/sq. mm
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length40 mm
Thread SizeM10 x 1.5
Thread StylePartially Threaded
Thread TypeMetric Coarse
Combined Material & Grade18-8 Stainless Steel
Dimensional StandardsDIN 912
Display Qty10
Head Diameter16 mm
Material Grade/class18-8
Material TypeGrade 18-8 Stainless Steel
Minimum Thread Length40 mm
Screw Length110 mm
Tensile Strength101500 psi
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 0.774
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158030
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR 1FY74 Socket Cap Screw Standard Stainless Steel 5/16-18x2 - Pack Of 10 | AA9UZH 1FY745/16"-18Partially Threaded1/4"7/16"5/16"1 1/8"80000 psiRockwell B70-B9510-
RFQ
APPROVED VENDOR U51041.006.0012 Socket Cap Screw Standard Stainless Steel 0-80x1/8 - PK 100 | AA9WBV 1GE84 U51041.006.0012#0-80Fully Threaded0.05"0.096"0.06"1/8"80000 psiRockwell B80-C32100€16.20
APPROVED VENDOR U51041.006.0018 Socket Cap Screw Standard Stainless Steel 0-80x3/16 - PK 100 | AA9WBW 1GE86 U51041.006.0018#0-80Fully Threaded0.05"0.096"0.06"3/16"80000 psiRockwell B80-C32100€12.25
APPROVED VENDOR U51041.006.0025 Socket Cap Screw Standard Stainless Steel 0-80x1/4 - PK 100 | AA9WBX 1GE87 U51041.006.0025#0-80Fully Threaded0.05"0.096"0.06"1/4"80000 psiRockwell B80-C32100€14.60
APPROVED VENDOR U51041.006.0031 Socket Cap Screw Standard Stainless Steel 0-80x5/16 - PK 100 | AA9WBY 1GE88 U51041.006.0031#0-80Fully Threaded0.05"0.096"0.06"5/16"80000 psiRockwell B80-C32100€11.23
APPROVED VENDOR U51041.006.0037 Socket Cap Screw Standard Stainless Steel 0-80x3/8 - PK 100 | AA9WBZ 1GE89 U51041.006.0037#0-80Fully Threaded0.05"0.096"0.06"3/8"80000 psiRockwell B80-C32100€14.53
APPROVED VENDOR U51041.006.0050 Socket Cap Screw Standard Stainless Steel 0-80x1/2 - PK 100 | AA9WCA 1GE90 U51041.006.0050#0-80Fully Threaded0.05"0.096"0.06"1/2"80000 psiRockwell B80-C32100€24.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51050.100.0110 Metric Socket Head Cap Screw, M10x1.5 Thread Size, Cylindrical, 110 mm Lg., Plain, 10 Pk
€42.27 /unit