Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51010.200.0030 Hex Cap Screw Stainless Steel M20-2.50 x 30mm Pk5 | AB7BQQ 22TP15

APPROVED VENDOR M51010.200.0030 Hex Head Cap Screw, M20x2.5 Thread Size, SS, 30 mm Lg., Gr. A2, Plain, 5 Pk

Item: AB7BQQ Model: M51010.200.0030Cross Ref: 22TP15
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A2
Head Height12.5 mm
Head TypeHex
Head Width30 mm
Length30 mm
MaterialStainless Steel
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length30 mm
Thread SizeM20 x 2.5
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length30 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Minimum Thread Length30 mm
Overall Length30 mm
Tensile Strength101500 psi
Thread Pitch2.5 mm

Shipping Info:

Ship weight (kg) 0.6844
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePkg. Qty.Price
APPROVED VENDOR M51000.200.0070 Hex Cap Screw Stainless Steel M20-2.50 x 70mm Pk5 | AB7BKL 22TM89 M51000.200.0070Partially ThreadedRight HandHexM20 x 2.5Stainless SteelPlainCoarseGrade A25€27.05
APPROVED VENDOR M51000.200.0080 Hex Cap Screw Stainless Steel M20-2.50 x 80mm Pk5 | AB7BKM 22TM90 M51000.200.0080Partially ThreadedRight HandHexM20 x 2.5Stainless SteelPlainCoarseGrade A25€32.63
APPROVED VENDOR M51000.200.0090 Hex Cap Screw Stainless Steel M20-2.50 x 90mm Pk5 | AB7BKN 22TM91 M51000.200.0090Partially ThreadedRight HandHexM20 x 2.5Stainless SteelPlainCoarseGrade A25€42.93
APPROVED VENDOR M51000.200.0100 Hex Cap Screw Stainless Steel M20-2.50 x 100mm Pk5 | AB7BKP 22TM92 M51000.200.0100Partially ThreadedRight HandHexM20 x 2.5Stainless SteelPlainCoarseGrade A25€43.02
APPROVED VENDOR M51000.200.0120 Hex Cap Screw Stainless Steel M20-2.50 x 120mm Pk5 | AB7BKQ 22TM93 M51000.200.0120Partially ThreadedRight HandHexM20 x 2.5Stainless SteelPlainCoarseGrade A25€63.51
APPROVED VENDOR M51000.200.0140 Hex Cap Screw Stainless Steel M20-2.50 x 140mm Pk5 | AB7BKR 22TM94 M51000.200.0140Partially ThreadedRight HandHexM20 x 2.5Stainless SteelPlainCoarseGrade A25€53.59
APPROVED VENDOR M51010.200.0035 Hex Cap Screw Stainless Steel M20-2.50 x 35mm Pk5 | AB7BQR 22TP16 M51010.200.0035Fully ThreadedRight HandHexM20 x 2.5Stainless SteelPlainCoarseGrade A25€20.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51010.200.0030 Hex Head Cap Screw, M20x2.5 Thread Size, SS, 30 mm Lg., Gr. A2, Plain, 5 Pk
€23.03 /pack