Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51010.180.0080 Hex Cap Screw Stainless Steel M18-2.50 x 80mm Pk5 | AB8TTQ 29DJ48

APPROVED VENDOR M51010.180.0080 Hex Head Cap Screw, M18x2.5 Thread Size, SS, 80 mm Lg., 27 mm Head Wd., Gr. A2, 5 Pk

Item: AB8TTQ Model: M51010.180.0080Cross Ref: 29DJ48
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.29 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A2
Head Height11.5 mm
Head TypeHex
Head Width27 mm
Length80 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength101500 psi
Thread DirectionRight Hand
Thread Length80 mm
Thread SizeM18 x 2.5
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length80 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Minimum Thread Length80 mm
Overall Length80 mm
Thread Pitch2.5 mm

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePkg. Qty.Price
APPROVED VENDOR M51010.180.0040 Hex Cap Screw Stainless Steel M18-2.50 x 40mm - Pack Of 10 | AB8TTL 29DJ44 M51010.180.0040Fully ThreadedRight HandHexM18 x 2.5Stainless SteelPlainCoarseGrade A210€34.03
APPROVED VENDOR M51010.180.0050 Hex Cap Screw Stainless Steel M18-2.50 x 50mm - Pack Of 10 | AB8TTM 29DJ45 M51010.180.0050Fully ThreadedRight HandHexM18 x 2.5Stainless SteelPlainCoarseGrade A210€37.42
APPROVED VENDOR M51010.180.0060 Hex Cap Screw Stainless Steel M18-2.50 x 60mm Pk5 | AB8TTN 29DJ46 M51010.180.0060Fully ThreadedRight HandHexM18 x 2.5Stainless SteelPlainCoarseGrade A25€23.77
APPROVED VENDOR M51010.180.0070 Hex Cap Screw Stainless Steel M18-2.50 x 70mm Pk5 | AB8TTP 29DJ47 M51010.180.0070Fully ThreadedRight HandHexM18 x 2.5Stainless SteelPlainCoarseGrade A25€24.45
APPROVED VENDOR M51010.180.0090 Hex Cap Screw Stainless Steel M18-2.50 x 90mm Pk5 | AB8TTR 29DJ49 M51010.180.0090Fully ThreadedRight HandHexM18 x 2.5Stainless SteelPlainCoarseGrade A25€36.88
APPROVED VENDOR M51010.180.0100 Hex Cap Screw Stainless Steel M18-2.50 x 100mm Pk5 | AB8TTT 29DJ50 M51010.180.0100Fully ThreadedRight HandHexM18 x 2.5Stainless SteelPlainCoarseGrade A25€23.37
FABORY M51000.180.0120 Hex Head Cap Screw, M18-2.50 Thread Size, A2 Grade | CG8GUT 38DZ26 M51000.180.0120Partially ThreadedRight HandHexM18 x 2.5Stainless SteelPlainCoarseGrade A25€39.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51010.180.0080 Hex Head Cap Screw, M18x2.5 Thread Size, SS, 80 mm Lg., 27 mm Head Wd., Gr. A2, 5 Pk
€27.29 /pack