Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51010.160.0060 Hex Cap Screw Stainless Steel M16-2 x 60mm - Pack Of 10 | AB8EFY 25DG93

APPROVED VENDOR M51010.160.0060 Hex Head Cap Screw, M16x2 Thread Size, SS, 60 mm Lg., 10 mm Head Ht., 10 Pk

Item: AB8EFY Model: M51010.160.0060Cross Ref: 25DG93
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.29 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A2
Head Height10 mm
Head TypeHex
Head Width24 mm
Length60 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength101500 psi
Thread DirectionRight Hand
Thread Length60 mm
Thread SizeM16 x 2
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length60 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length60 mm
Overall Length60 mm
Thread Pitch2 mm

Shipping Info:

Ship weight (kg) 1.1808
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318159000
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePkg. Qty.Price
APPROVED VENDOR M51000.160.0055 Hex Cap Screw Stainless Steel M16-2 x 55mm - Pack Of 10 | AB7BKF 22TM81 M51000.160.0055Partially ThreadedRight HandHexM16 x 2Stainless SteelPlainCoarseGrade A210€34.74
APPROVED VENDOR M51000.160.0060 Hex Cap Screw Stainless Steel M16-2 x 60mm - Pack Of 10 | AB7BKG 22TM82 M51000.160.0060Partially ThreadedRight HandHexM16 x 2Stainless SteelPlainCoarseGrade A210€31.78
APPROVED VENDOR M51000.160.0100 Hex Cap Screw Stainless Steel M16-2 x 100mm Pk5 | AB7BKH 22TM86 M51000.160.0100Partially ThreadedRight HandHexM16 x 2Stainless SteelPlainCoarseGrade A25€18.19
APPROVED VENDOR M51000.160.0120 Hex Cap Screw Stainless Steel M16-2 x 120mm Pk5 | AB7BKJ 22TM87 M51000.160.0120Partially ThreadedRight HandHexM16 x 2Stainless SteelPlainCoarseGrade A25€46.09
APPROVED VENDOR M51000.160.0130 Hex Cap Screw Stainless Steel M16-2 x 130mm Pk5 | AB7BKK 22TM88 M51000.160.0130Partially ThreadedRight HandHexM16 x 2Stainless SteelPlainCoarseGrade A25€28.50
APPROVED VENDOR M51010.160.0025 Hex Cap Screw Stainless Steel M16-2 x 25mm - Pack Of 10 | AB7BQJ 22TP09 M51010.160.0025Fully ThreadedRight HandHexM16 x 2Stainless SteelPlainCoarseGrade A210€15.42
APPROVED VENDOR M51010.160.0030 Hex Cap Screw Stainless Steel M16-2 x 30mm - Pack Of 10 | AB7BQK 22TP10 M51010.160.0030Fully ThreadedRight HandHexM16 x 2Stainless SteelPlainCoarseGrade A210€14.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51010.160.0060 Hex Head Cap Screw, M16x2 Thread Size, SS, 60 mm Lg., 10 mm Head Ht., 10 Pk
€26.29 /pack