Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51010.120.0040 Hex Cap Screw Stainless Steel M12-1.75 x 40mm - Pack Of 25 | AB7BPZ 22TN99

APPROVED VENDOR M51010.120.0040 Hex Head Cap Screw, M12x1.75 Thread Size, SS, 40 mm Lg., Gr. A2, Plain, 25 Pk

Item: AB7BPZ Model: M51010.120.0040Cross Ref: 22TN99
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A2
Head Height7.5 mm
Head TypeHex
Head Width19 mm
Length40 mm
MaterialStainless Steel
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length40 mm
Thread SizeM12 x 1.75
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length40 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Minimum Thread Length40 mm
Overall Length40 mm
Tensile Strength101500 psi
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 1.1138
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePkg. Qty.Price
APPROVED VENDOR M51000.120.0070 Hex Cap Screw Stainless Steel M12-1.75 x 70mm - Pack Of 10 | AB7BJV 22TM71 M51000.120.0070Partially ThreadedRight HandHexM12 x 1.75Stainless SteelPlainCoarseGrade A210€28.13
APPROVED VENDOR M51000.120.0080 Hex Cap Screw Stainless Steel M12-1.75 x 80mm - Pack Of 10 | AB7BJW 22TM72 M51000.120.0080Partially ThreadedRight HandHexM12 x 1.75Stainless SteelPlainCoarseGrade A210€23.77
APPROVED VENDOR M51000.120.0090 Hex Cap Screw Stainless Steel M12-1.75 x 90mm - Pack Of 10 | AB7BJX 22TM73 M51000.120.0090Partially ThreadedRight HandHexM12 x 1.75Stainless SteelPlainCoarseGrade A210€35.76
APPROVED VENDOR M51000.120.0100 Hex Cap Screw Stainless Steel M12-1.75 x 100mm - Pack Of 10 | AB7BJY 22TM74 M51000.120.0100Partially ThreadedRight HandHexM12 x 1.75Stainless SteelPlainCoarseGrade A210€32.38
APPROVED VENDOR M51000.120.0110 Hex Cap Screw Stainless Steel M12-1.75 x 110mm - Pack Of 10 | AB7BJZ 22TM75 M51000.120.0110Partially ThreadedRight HandHexM12 x 1.75Stainless SteelPlainCoarseGrade A210€26.71
APPROVED VENDOR M51000.120.0120 Hex Cap Screw Stainless Steel M12-1.75 x 120mm - Pack Of 10 | AB7BKA 22TM76 M51000.120.0120Partially ThreadedRight HandHexM12 x 1.75Stainless SteelPlainCoarseGrade A210€32.34
APPROVED VENDOR M51000.120.0130 Hex Cap Screw Stainless Steel M12-1.75 x 130mm - Pack Of 10 | AB7BKB 22TM77 M51000.120.0130Partially ThreadedRight HandHexM12 x 1.75Stainless SteelPlainCoarseGrade A210€44.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51010.120.0040 Hex Head Cap Screw, M12x1.75 Thread Size, SS, 40 mm Lg., Gr. A2, Plain, 25 Pk
€32.62 /unit