Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51010.060.0050 Hex Cap Screw Stainless Steel M6-1 x 50mm - Pack Of 50 | AB7BNL 22TN64

APPROVED VENDOR M51010.060.0050 Hex Head Cap Screw, M6x1 Thread Size, SS, 50 mm Lg., 4 mm Head Ht., 50 Pk

Item: AB7BNL Model: M51010.060.0050Cross Ref: 22TN64
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A2
Head Height4 mm
Head TypeHex
Head Width10 mm
Length50 mm
MaterialStainless Steel
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length50 mm
Thread SizeM6 x 1
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length50 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Minimum Thread Length50 mm
Overall Length50 mm
Tensile Strength101500 psi
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.5459
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePkg. Qty.Price
APPROVED VENDOR M51010.060.0008 Hex Cap Screw Stainless Steel M6-1 x 8mm - Pack Of 50 | AB7ACV 22TE45 M51010.060.0008Fully ThreadedRight HandHexM6 x 1Stainless SteelPlainCoarseGrade A250€9.14
APPROVED VENDOR M51010.060.0010 Hex Cap Screw Stainless Steel M6-1 x 10mm - Pack Of 50 | AB7ACW 22TE46 M51010.060.0010Fully ThreadedRight HandHexM6 x 1Stainless SteelPlainCoarseGrade A250€5.42
APPROVED VENDOR M51010.060.0012 Hex Cap Screw Stainless Steel, 12mm Length, M6-1 Thread size, Pack of 50 | AB7AJL 22TF76 M51010.060.0012Fully ThreadedRight HandHexM6 x 1Stainless SteelPlainCoarseGrade A250€5.74
APPROVED VENDOR M51010.060.0016 Hex Cap Screw Stainless Steel M6-1 x 16mm - Pack Of 50 | AB7AKG 22TF95 M51010.060.0016Fully ThreadedRight HandHexM6 x 1Stainless SteelPlainCoarseGrade A250€7.32
APPROVED VENDOR M51010.060.0020 Hex Cap Screw Stainless Steel M6-1 x 20mm - Pack Of 50 | AB7AKT 22TG06 M51010.060.0020Fully ThreadedRight HandHexM6 x 1Stainless SteelPlainCoarseGrade A250€7.19
APPROVED VENDOR M51010.060.0025 Hex Cap Screw Stainless Steel M6-1 x 25mm - Pack Of 50 | AB7AKU 22TG07 M51010.060.0025Fully ThreadedRight HandHexM6 x 1Stainless SteelPlainCoarseGrade A250€9.99
APPROVED VENDOR M51010.060.0030 Hex Cap Screw Stainless Steel M6-1 x 30mm - Pack Of 50 | AB7ALB 22TG14 M51010.060.0030Fully ThreadedRight HandHexM6 x 1Stainless SteelPlainCoarseGrade A250€8.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51010.060.0050 Hex Head Cap Screw, M6x1 Thread Size, SS, 50 mm Lg., 4 mm Head Ht., 50 Pk
€14.41 /pack