Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51010.050.0012 Hex Cap Screw Stainless Steel M5-0.80 x 12mm - Pack Of 50 | AB7ACK 22TE36

APPROVED VENDOR M51010.050.0012 Hex Head Cap Screw, M5x0.8 Thread Size, SS, 12 mm Lg., 50 Pk

Item: AB7ACK Model: M51010.050.0012Cross Ref: 22TE36
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A2
Head Height3.5 mm
Head TypeHex
Head Width8 mm
Length12 mm
MaterialStainless Steel
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length12 mm
Thread SizeM5 x 0.8
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length12 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Minimum Thread Length12 mm
Overall Length12 mm
Tensile Strength101500 psi
Thread Pitch0.8 mm

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318159000
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePkg. Qty.Price
APPROVED VENDOR M51010.050.0006 Hex Cap Screw Stainless Steel M5-0.80 x 6mm - Pack Of 50 | AB7ACC 22TE29 M51010.050.0006Fully ThreadedRight HandHexM5 x 0.8Stainless SteelPlainCoarseGrade A250€7.51
APPROVED VENDOR M51010.050.0008 Hex Cap Screw Stainless Steel M5-0.80 x 8mm - Pack Of 50 | AB7ACD 22TE30 M51010.050.0008Fully ThreadedRight HandHexM5 x 0.8Stainless SteelPlainCoarseGrade A250€9.60
APPROVED VENDOR M51010.050.0010 Hex Cap Screw Stainless Steel M5-0.80 x 10mm - Pack Of 50 | AB7ACJ 22TE35 M51010.050.0010Fully ThreadedRight HandHexM5 x 0.8Stainless SteelPlainCoarseGrade A250€4.91
APPROVED VENDOR M51010.050.0016 Hex Cap Screw Stainless Steel M5-0.80 x 16mm - Pack Of 50 | AB7ACL 22TE37 M51010.050.0016Fully ThreadedRight HandHexM5 x 0.8Stainless SteelPlainCoarseGrade A250€5.64
APPROVED VENDOR M51010.050.0020 Hex Cap Screw Stainless Steel M5-0.80 x 20mm - Pack Of 50 | AB7ACM 22TE38 M51010.050.0020Fully ThreadedRight HandHexM5 x 0.8Stainless SteelPlainCoarseGrade A250€6.33
APPROVED VENDOR M51010.050.0025 Hex Cap Screw Stainless Steel M5-0.80 x 25mm - Pack Of 50 | AB7ACN 22TE39 M51010.050.0025Fully ThreadedRight HandHexM5 x 0.8Stainless SteelPlainCoarseGrade A250€7.03
APPROVED VENDOR M51010.050.0030 Hex Cap Screw Stainless Steel M5-0.80 x 30mm - Pack Of 50 | AB7ACP 22TE40 M51010.050.0030Fully ThreadedRight HandHexM5 x 0.8Stainless SteelPlainCoarseGrade A250€9.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51010.050.0012 Hex Head Cap Screw, M5x0.8 Thread Size, SS, 12 mm Lg., 50 Pk
€6.45 /unit