Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51010.030.0040 Hex Cap Screw Stainless Steel M3-0.50 x 40mm - Pack Of 50 | AE7YER 6BB86

APPROVED VENDOR M51010.030.0040 Hex Head Cap Screw, M3x0.5 Thread Size, SS, 40 mm Lg., 2 mm Head Ht., 50 Pk

Item: AE7YER Model: M51010.030.0040Cross Ref: 6BB86
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A2
Head Height2 mm
Head TypeHex
Head Width5.5 mm
Length40 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength101500 psi
Thread DirectionRight Hand
Thread Length40 mm
Thread SizeM3 x 0.5
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length40 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Minimum Thread Length40 mm
Overall Length40 mm
Thread Pitch0.5 mm

Shipping Info:

Ship weight (kg) 0.1161
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318156070
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePkg. Qty.Price
APPROVED VENDOR M51010.030.0006 Hex Cap Screw Stainless Steel M3-0.50 x 6mm - Pack Of 50 | AB6ZPN 22TA59 M51010.030.0006Fully ThreadedRight HandHexM3 x 0.5Stainless SteelPlainCoarseGrade A250€7.27
APPROVED VENDOR M51010.030.0008 Hex Cap Screw Stainless Steel M3-0.50 x 8mm - Pack Of 50 | AB6ZPU 22TA64 M51010.030.0008Fully ThreadedRight HandHexM3 x 0.5Stainless SteelPlainCoarseGrade A250€6.82
APPROVED VENDOR M51010.030.0010 Hex Cap Screw Stainless Steel M3-0.50 x 10mm - Pack Of 50 | AB6ZPV 22TA65 M51010.030.0010Fully ThreadedRight HandHexM3 x 0.5Stainless SteelPlainCoarseGrade A250€6.63
APPROVED VENDOR M51010.030.0012 Hex Cap Screw Stainless Steel M3-0.50 x 12mm - Pack Of 50 | AB6ZPW 22TA66 M51010.030.0012Fully ThreadedRight HandHexM3 x 0.5Stainless SteelPlainCoarseGrade A250€3.27
APPROVED VENDOR M51010.030.0016 Hex Cap Screw Stainless Steel M3-0.50 x 16mm - Pack Of 50 | AB6ZPX 22TA67 M51010.030.0016Fully ThreadedRight HandHexM3 x 0.5Stainless SteelPlainCoarseGrade A250€8.57
APPROVED VENDOR M51010.030.0020 Hex Cap Screw Stainless Steel M3-0.50 x 20mm - Pack Of 50 | AB6ZZR 22TD72 M51010.030.0020Fully ThreadedRight HandHexM3 x 0.5Stainless SteelPlainCoarseGrade A250€8.16
APPROVED VENDOR M51010.030.0025 Hex Cap Screw Stainless Steel M3-0.50 x 25mm - Pack Of 50 | AB6ZZX 22TD77 M51010.030.0025Fully ThreadedRight HandHexM3 x 0.5Stainless SteelPlainCoarseGrade A250€7.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51010.030.0040 Hex Head Cap Screw, M3x0.5 Thread Size, SS, 40 mm Lg., 2 mm Head Ht., 50 Pk
€17.25 /unit