Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51000.300.0120 Hex Cap Screw Stainless Steel M30-3.50 x 120mm | AB8DJG 25DC14

APPROVED VENDOR M51000.300.0120 Hex Head Cap Screw, M30x3.5 Thread Size, SS, 120 mm Lg., Gr. A2, Plain

Item: AB8DJG Model: M51000.300.0120Cross Ref: 25DC14
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A2
Head Height18.7 mm
Head TypeHex
Head Width46 mm
Length120 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength101500 psi
Thread DirectionRight Hand
Thread Length66 mm
Thread SizeM30 x 3.5
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length120 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Minimum Thread Length66 mm
Overall Length120 mm
Thread Pitch3.5 mm

Shipping Info:

Ship weight (kg) 0.864
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318159000
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePrice
APPROVED VENDOR M51000.300.0100 Hex Cap Screw Stainless Steel M30-3.50 x 100mm | AB8DJF 25DC13 M51000.300.0100Partially ThreadedRight HandHexM30 x 3.5Stainless SteelPlainCoarseGrade A2€31.75
APPROVED VENDOR M51000.300.0140 Hex Cap Screw Stainless Steel M30-3.50 x 140mm | AB8DJH 25DC15 M51000.300.0140Partially ThreadedRight HandHexM30 x 3.5Stainless SteelPlainCoarseGrade A2€42.11
APPROVED VENDOR M51000.300.0150 Hex Cap Screw Stainless Steel M30-3.50 x 150mm | AB8TTC 29DJ36 M51000.300.0150Partially ThreadedRight HandHexM30 x 3.5Stainless SteelPlainCoarseGrade A2€40.29
APPROVED VENDOR M51000.300.0180 Hex Cap Screw Stainless Steel M30-3.50 x 180mm | AB8TTD 29DJ37 M51000.300.0180Partially ThreadedRight HandHexM30 x 3.5Stainless SteelPlainCoarseGrade A2€48.75
APPROVED VENDOR M51000.300.0200 Hex Cap Screw Stainless Steel M30-3.50 x 200mm | AB8TTE 29DJ38 M51000.300.0200Partially ThreadedRight HandHexM30 x 3.5Stainless SteelPlainCoarseGrade A2€58.21
APPROVED VENDOR M51010.300.0060 Hex Cap Screw Stainless Steel M30-3.50 x 60mm | AB8TTZ 29DJ56 M51010.300.0060Fully ThreadedRight HandHexM30 x 3.5Stainless SteelPlainCoarseGrade A2€17.56
APPROVED VENDOR M51010.300.0070 Hex Cap Screw Stainless Steel M30-3.50 x 70mm | AB8TUA 29DJ57 M51010.300.0070Fully ThreadedRight HandHexM30 x 3.5Stainless SteelPlainCoarseGrade A2€17.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51000.300.0120 Hex Head Cap Screw, M30x3.5 Thread Size, SS, 120 mm Lg., Gr. A2, Plain
€23.06 /unit