Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51000.240.0160 Hex Cap Screw Stainless Steel M24-3 x 160mm | AB8DJC 25DC10

APPROVED VENDOR M51000.240.0160 Hex Head Cap Screw, M24x3 Thread Size, SS, 160 mm Lg.

Item: AB8DJC Model: M51000.240.0160Cross Ref: 25DC10
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A2
Head Height15 mm
Head TypeHex
Head Width36 mm
Length160 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength101500 psi
Thread DirectionRight Hand
Thread Length60 mm
Thread SizeM24 x 3
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length160 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Minimum Thread Length60 mm
Overall Length160 mm
Thread Pitch3 mm

Shipping Info:

Ship weight (kg) 0.6557
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318159000
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePkg. Qty.Price
APPROVED VENDOR M51000.240.0080 Hex Cap Screw Stainless Steel M24-3 x 80mm Pk5 | AB8DHW 25DC04 M51000.240.0080Partially ThreadedRight HandHexM24 x 3Stainless SteelPlainCoarseGrade A25€61.98
APPROVED VENDOR M51000.240.0090 Hex Cap Screw Stainless Steel M24-3 x 90mm Pk5 | AB8DHX 25DC05 M51000.240.0090Partially ThreadedRight HandHexM24 x 3Stainless SteelPlainCoarseGrade A25€71.53
APPROVED VENDOR M51000.240.0100 Hex Cap Screw Stainless Steel M24-3 x 100mm | AB8DHY 25DC06 M51000.240.0100Partially ThreadedRight HandHexM24 x 3Stainless SteelPlainCoarseGrade A21€15.28
APPROVED VENDOR M51000.240.0110 Hex Cap Screw Stainless Steel M24-3 x 110mm | AB8DHZ 25DC07 M51000.240.0110Partially ThreadedRight HandHexM24 x 3Stainless SteelPlainCoarseGrade A21€17.61
APPROVED VENDOR M51000.240.0120 Hex Cap Screw Stainless Steel M24-3 x 120mm | AB8DJA 25DC08 M51000.240.0120Partially ThreadedRight HandHexM24 x 3Stainless SteelPlainCoarseGrade A21€15.69
APPROVED VENDOR M51000.240.0140 Hex Cap Screw Stainless Steel M24-3 x 140mm | AB8DJB 25DC09 M51000.240.0140Partially ThreadedRight HandHexM24 x 3Stainless SteelPlainCoarseGrade A21€18.77
APPROVED VENDOR M51000.240.0180 Hex Cap Screw Stainless Steel M24-3 x 180mm | AB8DJD 25DC11 M51000.240.0180Partially ThreadedRight HandHexM24 x 3Stainless SteelPlainCoarseGrade A21€24.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51000.240.0160 Hex Head Cap Screw, M24x3 Thread Size, SS, 160 mm Lg.
€33.41 /unit