Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51000.140.0090 Hex Cap Screw Stainless Steel M14-2 x 90mm - Pack Of 10 | AB8DHC 25DA86

APPROVED VENDOR M51000.140.0090 Hex Head Cap Screw, M14x2 Thread Size, SS, 90 mm Lg., 10 Pk

Item: AB8DHC Model: M51000.140.0090Cross Ref: 25DA86
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A2
Head Height8.8 mm
Head TypeHex
Head Width21 mm
Length90 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength101500 psi
Thread DirectionRight Hand
Thread Length34 mm
Thread SizeM14 x 2
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length90 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Minimum Thread Length34 mm
Overall Length90 mm
Thread Pitch2 mm

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318159000
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePkg. Qty.Price
APPROVED VENDOR M51000.140.0060 Hex Cap Screw Stainless Steel M14-2 x 60mm - Pack Of 10 | AB7BKC 22TM78 M51000.140.0060Partially ThreadedRight HandHexM14 x 2Stainless SteelPlainCoarseGrade A210€26.82
APPROVED VENDOR M51000.140.0070 Hex Cap Screw Stainless Steel M14-2 x 70mm - Pack Of 10 | AB7BKD 22TM79 M51000.140.0070Partially ThreadedRight HandHexM14 x 2Stainless SteelPlainCoarseGrade A210€28.19
APPROVED VENDOR M51000.140.0080 Hex Cap Screw Stainless Steel M14-2 x 80mm - Pack Of 10 | AB7BKE 22TM80 M51000.140.0080Partially ThreadedRight HandHexM14 x 2Stainless SteelPlainCoarseGrade A210€35.86
APPROVED VENDOR M51010.140.0030 Hex Cap Screw Stainless Steel M14-2 x 30mm - Pack Of 25 | AB7BQE 22TP05 M51010.140.0030Fully ThreadedRight HandHexM14 x 2Stainless SteelPlainCoarseGrade A225€26.48
APPROVED VENDOR M51010.140.0035 Hex Cap Screw Stainless Steel M14-2 x 35mm - Pack Of 25 | AB7BQF 22TP06 M51010.140.0035Fully ThreadedRight HandHexM14 x 2Stainless SteelPlainCoarseGrade A225€41.47
APPROVED VENDOR M51010.140.0040 Hex Cap Screw Stainless Steel M14-2 x 40mm - Pack Of 25 | AB7BQG 22TP07 M51010.140.0040Fully ThreadedRight HandHexM14 x 2Stainless SteelPlainCoarseGrade A225€32.58
APPROVED VENDOR M51010.140.0050 Hex Cap Screw Stainless Steel M14-2 x 50mm - Pack Of 10 | AB7BQH 22TP08 M51010.140.0050Fully ThreadedRight HandHexM14 x 2Stainless SteelPlainCoarseGrade A210€15.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51000.140.0090 Hex Head Cap Screw, M14x2 Thread Size, SS, 90 mm Lg., 10 Pk
€45.23 /pack