Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51000.040.0035 Hex Cap Screw Stainless Steel M4-0.70 x 35mm - Pack Of 50 | AB8TRR 29DJ26

APPROVED VENDOR M51000.040.0035 Hex Head Cap Screw, M4x0.7 Thread Size, SS, 35 mm Lg., Gr. A2, Plain, 50 Pk

Item: AB8TRR Model: M51000.040.0035Cross Ref: 29DJ26
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A2
Head Height2.8 mm
Head TypeHex
Length35 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength101500 psi
Thread DirectionRight Hand
Thread Length14 mm
Thread SizeM4 x 0.7
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length35 mm
Head StyleHex
Head Width7 mm
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Minimum Thread Length14 mm
Overall Length35 mm
Thread Pitch0.7 mm

Shipping Info:

Ship weight (kg) 0.1971
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318152061
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePkg. Qty.Price
APPROVED VENDOR M51010.040.0006 Hex Cap Screw Stainless Steel M4-0.70 x 6mm - Pack Of 50 | AB6ZZY 22TD78 M51010.040.0006Fully ThreadedRight HandHexM4 x 0.7Stainless SteelPlainCoarseGrade A250€8.35
APPROVED VENDOR M51010.040.0008 Hex Cap Screw Stainless Steel M4-0.70 x 8mm - Pack Of 50 | AB6ZZZ 22TD79 M51010.040.0008Fully ThreadedRight HandHexM4 x 0.7Stainless SteelPlainCoarseGrade A250€7.32
APPROVED VENDOR M51010.040.0010 Hex Cap Screw Stainless Steel M4-0.70 x 10mm - Pack Of 50 | AB7AAA 22TD80 M51010.040.0010Fully ThreadedRight HandHexM4 x 0.7Stainless SteelPlainCoarseGrade A250€7.79
APPROVED VENDOR M51010.040.0012 Hex Cap Screw Stainless Steel M4-0.70 x 12mm - Pack Of 50 | AB7ABB 22TE05 M51010.040.0012Fully ThreadedRight HandHexM4 x 0.7Stainless SteelPlainCoarseGrade A250€3.29
APPROVED VENDOR M51010.040.0016 Hex Cap Screw Stainless Steel M4-0.70 x 16mm - Pack Of 50 | AB7ABQ 22TE18 M51010.040.0016Fully ThreadedRight HandHexM4 x 0.7Stainless SteelPlainCoarseGrade A250€8.49
APPROVED VENDOR M51010.040.0020 Hex Cap Screw Stainless Steel M4-0.70 x 20mm - Pack Of 50 | AB7ABR 22TE19 M51010.040.0020Fully ThreadedRight HandHexM4 x 0.7Stainless SteelPlainCoarseGrade A250€8.49
APPROVED VENDOR M51010.040.0025 Hex Cap Screw Stainless Steel M4-0.70 x 25mm - Pack Of 50 | AB7ABT 22TE20 M51010.040.0025Fully ThreadedRight HandHexM4 x 0.7Stainless SteelPlainCoarseGrade A250€7.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51000.040.0035 Hex Head Cap Screw, M4x0.7 Thread Size, SS, 35 mm Lg., Gr. A2, Plain, 50 Pk
€49.74 /pack