Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M38211.200.0001 Flat Washer Steel Fits M20 - Pack Of 10 | AB8EXA 25DL26

APPROVED VENDOR M38211.200.0001 Flat Washer, M20 Fits Bolt Size, Std, 22 mm I.D., 10 Pk

Item: AB8EXA Model: M38211.200.0001Cross Ref: 25DL26
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishYellow Zinc Plated
Fits Bolt SizesM20
Inside Dia.22 mm
MaterialSteel
Outside Dia.60 mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thickness4 mm
Washer TypeStandard Washer
Dimensional StandardsDIN 9021
Flat Washer TypeStandard
For Screw SizeM20
Inside Diameter22 mm
Inside Diameter Tolerance0.866" to 0.887"
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsNot Rated
Maximum Temperature350°C
Maximum Thickness4 mm
Minimum Temperature-58°C
Minimum Thickness4 mm
Outside Diameter60 mm
Outside Diameter Tolerance2.287" to 2.362"
Reach CompliantYes
RemovableYes
Rockwell Hardness140HV
Rohs CompliantYes
Thickness Tolerance0.134-0.181

Shipping Info:

Ship weight (kg) 0.6844
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
APPROVED VENDOR M38211.030.0001 Flat Washer Steel Fits M3 - Pack Of 100 | AB8EWP 25DL16 M38211.030.0001M33.2 mm9 mm0.8 mm----58°F to +302°F100€1.13
APPROVED VENDOR M38211.040.0001 Flat Washer Steel Fits M4 - Pack Of 100 | AB8EWQ 25DL17 M38211.040.0001M44.3 mm12 mm1 mm----58°F to +302°F100€1.44
APPROVED VENDOR M38211.050.0001 Flat Washer Steel Fits M5 - Pack Of 100 | AB8EWR 25DL18 M38211.050.0001M55.3 mm15 mm1.2 mm----58°F to +302°F100€2.07
APPROVED VENDOR M38211.060.0001 Flat Washer Steel Fits M6 - Pack Of 100 | AB8EWT 25DL19 M38211.060.0001M66.4 mm18 mm1.6 mm----58°F to +302°F100€3.06
APPROVED VENDOR M38211.070.0001 Flat Washer Steel Fits M7 - Pack Of 100 | AB8EWU 25DL20 M38211.070.0001M77.4 mm22 mm2 mm----58°F to +302°F100€6.95
APPROVED VENDOR M38211.080.0001 Flat Washer Steel Fits M8 - Pack Of 100 | AB8EWV 25DL21 M38211.080.0001M88.4 mm24 mm2 mm----58°F to +302°F100€6.16
APPROVED VENDOR M38211.100.0001 Flat Washer Steel Fits M10 - Pack Of 100 | AB8EWW 25DL22 M38211.100.0001M1010.5 mm30 mm2.5 mm----58°F to +302°F100€11.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M38211.200.0001 Flat Washer, M20 Fits Bolt Size, Std, 22 mm I.D., 10 Pk
€11.38 /unit