Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M38130.330.0001 Flat Washer Steel Fits M33 - Pack Of 2 | AB8EVT 25DK95

APPROVED VENDOR M38130.330.0001 Flat Washer, M33 Bolt Size, Std, 34mm I.D., 60mm O.D., 2 Pk

Item: AB8EVT Model: M38130.330.0001Cross Ref: 25DK95
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishZinc Plated
Fits Bolt SizesM33
GradeGrade 2
Inside Dia.34 mm
MaterialSteel
Outside Dia.60 mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thickness5 mm
Washer TypeStandard Washer

Shipping Info:

Ship weight (kg) 0.1494
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
APPROVED VENDOR M38130.160.0001 Flat Washer Standard Steel M16 - Pack Of 25 | AB7DYR 22UE53 M38130.160.0001M1617 mm30 mm3 mm----25€3.08
APPROVED VENDOR M38130.200.0001 Flat Washer Standard Steel M20 - Pack Of 10 | AB7DYT 22UE54 M38130.200.0001M2021 mm37 mm3 mm----10€2.16
APPROVED VENDOR M38130.300.0001 Flat Washer Standard Steel M30 - Pack Of 5 | AB7DYU 22UE55 M38130.300.0001M3031 mm56 mm4 mm----5€3.27
APPROVED VENDOR M38130.360.0001 Flat Washer Standard Steel M36 - Pack Of 2 | AB7DYV 22UE56 M38130.360.0001M3637 mm66 mm5 mm----2€2.00
APPROVED VENDOR M38130.390.0001 Flat Washer Standard Steel M39 - Pack Of 2 | AB7DYW 22UE57 M38130.390.0001M3940 mm72 mm6 mm----2€2.95
APPROVED VENDOR M38130.420.0001 Flat Washer Standard Steel M42 - Pack Of 2 | AB7DYX 22UE58 M38130.420.0001M4243 mm78 mm7 mm----2€4.93
APPROVED VENDOR M38130.120.0001 Flat Washer Standard Steel M12 - Pack Of 50 | AB7EKA 22UH22 M38130.120.0001M1213 mm24 mm2.5 mm----50€5.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M38130.330.0001 Flat Washer, M33 Bolt Size, Std, 34mm I.D., 60mm O.D., 2 Pk
€2.96 /unit