Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M38093.360.0001 Flat Washer Steel Fits M36 - Pack Of 2 | AB8EUQ 25DK69

APPROVED VENDOR M38093.360.0001 Flat Washer, M36 Fits Bolt Size, Std, 37 mm I.D., 66 mm O.D., Gr. 200HV, 2 Pk

Item: AB8EUQ Model: M38093.360.0001Cross Ref: 25DK69
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishZinc Plated
Fits Bolt SizesM36
GradeGrade 200HV
Inside Dia.37 mm
MaterialSteel
Outside Dia.66 mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thickness5 mm
Washer TypeStandard Washer
Flat Washer TypeStandard
For Screw SizeM36
Inside Diameter37 mm
Inside Diameter Tolerance1.457" to 1.481"
Made In North AmericaNo
Material Grade/classGrade 200HV
Material Quality StandardsASTM A-325
Maximum Thickness5 mm
Minimum Thickness5 mm
Outside Diameter66 mm
Outside Diameter Tolerance2.551" to 2.598"
Reach CompliantYes
RemovableYes
Rockwell Hardness200HV

Shipping Info:

Ship weight (kg) 0.1827
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessColorTemp. RangeWasher TypeMaterialPkg. Qty.Price
APPROVED VENDOR M38093.060.0001 Flat Washer Steel Fits M6 - Pack Of 100 | AB8EUC 25DK57 M38093.060.0001M66.4 mm12 mm1.6 mm--58°F to +302°FStandard WasherSteel100€1.76
APPROVED VENDOR M38093.080.0001 Flat Washer Steel Fits M8 - Pack Of 100 | AB8EUD 25DK58 M38093.080.0001M88.4 mm16 mm1.6 mm--58°F to +302°FStandard WasherSteel100€2.85
APPROVED VENDOR M38093.100.0001 Flat Washer Steel Fits M10 - Pack Of 100 | AB8EUE 25DK59 M38093.100.0001M1010.5 mm20 mm2 mm--58°F to +302°FStandard WasherSteel100€4.60
APPROVED VENDOR M38093.120.0001 Flat Washer Steel Fits M12 - Pack Of 50 | AB8EUF 25DK60 M38093.120.0001M1213 mm24 mm2.5 mm--58°F to +302°FStandard WasherSteel50€4.09
APPROVED VENDOR M38093.140.0001 Flat Washer Steel Fits M14 - Pack Of 50 | AB8EUG 25DK61 M38093.140.0001M1415 mm28 mm2.5 mm--58°F to +302°FStandard WasherSteel50€6.09
APPROVED VENDOR M38093.160.0001 Flat Washer Steel Fits M16 - Pack Of 25 | AB8EUH 25DK62 M38093.160.0001M1617 mm30 mm3 mm--58°F to +302°FStandard WasherSteel25€4.95
APPROVED VENDOR M38093.180.0001 Flat Washer Steel Fits M18 - Pack Of 25 | AB8EUJ 25DK63 M38093.180.0001M1819 mm34 mm3 mm--58°F to +302°FStandard WasherSteel25€5.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M38093.360.0001 Flat Washer, M36 Fits Bolt Size, Std, 37 mm I.D., 66 mm O.D., Gr. 200HV, 2 Pk
€3.91 /unit