Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M20300.030.1000 Threaded Rod Zinc M3 x 0.50mm x 3 Feet | AB8FBD 25DM23

APPROVED VENDOR M20300.030.1000 Threaded Rod, M3x0.5 Thread Size, Steel, 1m Lg., Not Gr., Zn Plated, Class 4.8

Item: AB8FBD Model: M20300.030.1000Cross Ref: 25DM23
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassClass 4.8
FinishZinc Plated
GradeNon Graded
HardnessRockwell D67
Length1m
MaterialSteel
System Of MeasurementMetric
Tensile Strength55000 psi
Thread DirectionRight Hand
Thread SizeM3 x 0.5
Thread TypeMetric Coarse
Yield Strength30000 psi
Material Grade/classClass 4.8
Minimum Yield Strength30000 psi
Overall Length1m
Rockwell HardnessD67 Min

Shipping Info:

Ship weight (kg) 0.0436
Ship height (cm)2.54
Ship length (cm)101.6
Ship width (cm)2.54
HS code7318155051
Country of OriginTW

Product Variants

ProductModelThread SizeThread DirectionTensile StrengthHardnessYield StrengthClassTemp. RangeColorPrice
APPROVED VENDOR M20230.050.1000 Threaded Rod Zinc M5-0.8x1m | AA8RBC 19NN17 M20230.050.1000M5 x 0.8Right Hand115000 psiRockwell C3490000 psiClass 8.8-58°F to +302°F-€8.31
APPROVED VENDOR M20230.060.1000 Threaded Rod Zinc M6-1x1m | AA8RBD 19NN18 M20230.060.1000M6 x 1Right Hand115000 psiRockwell C3590000 psiClass 8.8-58°F to +302°F-€9.76
APPROVED VENDOR M20230.080.1000 Threaded Rod Zinc M8-1-25x1m | AA8RBE 19NN19 M20230.080.1000M8 x 1.25Right Hand115000 psiRockwell C3690000 psiClass 8.8-58°F to +302°F-€15.29
APPROVED VENDOR M20230.100.1000 Threaded Rod Zinc M10-1-5x1m | AA8RBF 19NN20 M20230.100.1000M10 x 1.5Right Hand115000 psiRockwell C3790000 psiClass 8.8-58°F to +302°F-€7.78
APPROVED VENDOR M20230.120.1000 Threaded Rod Zinc M12-1-75x1m | AA8RBG 19NN21 M20230.120.1000M12 x 1.75Right Hand115000 psiRockwell C3890000 psiClass 8.8-58°F to +302°F-€10.56
APPROVED VENDOR M20230.140.1000 Threaded Rod Zinc M14-2x1m | AA8RBH 19NN22 M20230.140.1000M14 x 2Right Hand115000 psiRockwell C3990000 psiClass 8.8-58°F to +302°F-€14.68
APPROVED VENDOR M20230.160.1000 Threaded Rod Zinc M16-2x1m | AA8RBJ 19NN23 M20230.160.1000M16 x 2Right Hand115000 psiRockwell C4090000 psiClass 8.8-58°F to +302°F-€19.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M20300.030.1000 Threaded Rod, M3x0.5 Thread Size, Steel, 1m Lg., Not Gr., Zn Plated, Class 4.8
€3.51 /unit