Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M20230.050.2000 Threaded Rod Zinc M5 x 0.80mm x 6 Feet | AB8FBZ 25DM42

APPROVED VENDOR M20230.050.2000 Threaded Rod, M5x0.8 Thread Size, Steel, 2m Lg., Not Gr., Zn Plated, Class 8.8

Item: AB8FBZ Model: M20230.050.2000Cross Ref: 25DM42
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€18.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassClass 8.8
FinishZinc Plated
GradeNon Graded
HardnessRockwell C34
Length2m
MaterialSteel
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Tensile Strength115000 psi
Thread DirectionRight Hand
Thread SizeM5 x 0.8
Thread TypeMetric Coarse
Yield Strength90000 psi
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Yield Strength90000 psi
Overall Length2m
Rockwell HardnessC34 Max

Shipping Info:

Ship weight (kg) 0.2462
Ship height (cm)2.54
Ship length (cm)203.2
Ship width (cm)2.54
HS code7318155051
Country of OriginTW

Product Variants

ProductModelThread SizeThread DirectionTensile StrengthHardnessYield StrengthClassTemp. RangeColorPrice
APPROVED VENDOR M20230.050.1000 Threaded Rod Zinc M5-0.8x1m | AA8RBC 19NN17 M20230.050.1000M5 x 0.8Right Hand115000 psiRockwell C3490000 psiClass 8.8-58°F to +302°F-€8.31
APPROVED VENDOR M20230.060.1000 Threaded Rod Zinc M6-1x1m | AA8RBD 19NN18 M20230.060.1000M6 x 1Right Hand115000 psiRockwell C3590000 psiClass 8.8-58°F to +302°F-€9.76
APPROVED VENDOR M20230.080.1000 Threaded Rod Zinc M8-1-25x1m | AA8RBE 19NN19 M20230.080.1000M8 x 1.25Right Hand115000 psiRockwell C3690000 psiClass 8.8-58°F to +302°F-€15.29
APPROVED VENDOR M20230.100.1000 Threaded Rod Zinc M10-1-5x1m | AA8RBF 19NN20 M20230.100.1000M10 x 1.5Right Hand115000 psiRockwell C3790000 psiClass 8.8-58°F to +302°F-€7.78
APPROVED VENDOR M20230.120.1000 Threaded Rod Zinc M12-1-75x1m | AA8RBG 19NN21 M20230.120.1000M12 x 1.75Right Hand115000 psiRockwell C3890000 psiClass 8.8-58°F to +302°F-€10.56
APPROVED VENDOR M20230.140.1000 Threaded Rod Zinc M14-2x1m | AA8RBH 19NN22 M20230.140.1000M14 x 2Right Hand115000 psiRockwell C3990000 psiClass 8.8-58°F to +302°F-€14.68
APPROVED VENDOR M20230.160.1000 Threaded Rod Zinc M16-2x1m | AA8RBJ 19NN23 M20230.160.1000M16 x 2Right Hand115000 psiRockwell C4090000 psiClass 8.8-58°F to +302°F-€19.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M20230.050.2000 Threaded Rod, M5x0.8 Thread Size, Steel, 2m Lg., Not Gr., Zn Plated, Class 8.8
€18.60 /unit