Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M12910.120.0001 Hex Locknut All Metal M12-1.75 - Pack Of 50 | AB8PGG 26LK26

APPROVED VENDOR M12910.120.0001 Hex Locknut, M12x1.75 Thread Size, Top Lock Distorted Thread, 19mm Hex Wd., Class 10, 50 Pk

Item: AB8PGG Model: M12910.120.0001Cross Ref: 26LK26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassClass 10
FinishZinc Plated
HardnessRockwell 36
Hex Width19 mm
MaterialSteel
Nut Height12 mm
Nut TypeTop Lock Distorted Thread
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread SizeM12 x 1.75
Thread TypeMetric
TypeStandard Hex Top Lock
Dimensional StandardsD980V
Hex Height12 mm
Hex TypeStandard Hex Top Lock
Lock TypeTop Lock Distorted Thread
Material Grade/classClass 10

Shipping Info:

Ship weight (kg) 0.8928
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessTemp. RangeNut TypeTypeMaterialPkg. Qty.Price
APPROVED VENDOR M12910.040.0001 Hex Locknut All Metal M4-0.7 - Pack Of 100 | AB8PGC 26LK22 M12910.040.0001M4 x 0.77 mm5 mmRockwell 36-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel100€48.21
APPROVED VENDOR M12910.060.0001 Hex Locknut All Metal M6-1 - Pack Of 100 | AB8PGD 26LK23 M12910.060.0001M6 x 110 mm6 mmRockwell 36-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel100€9.01
APPROVED VENDOR M12910.080.0001 Hex Locknut All Metal M8-1.25 - Pack Of 100 | AB8PGE 26LK24 M12910.080.0001M8 x 1.2513 mm8 mmRockwell 36-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel100€13.87
APPROVED VENDOR M12910.100.0001 Hex Locknut All Metal M10-1.5 - Pack Of 100 | AB8PGF 26LK25 M12910.100.0001M10 x 1.517 mm10 mmRockwell 36-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel100€25.96
APPROVED VENDOR M12910.140.0001 Hex Locknut All Metal M14-2 - Pack Of 50 | AB8PGH 26LK27 M12910.140.0001M14 x 222 mm14 mmRockwell 36-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel50€40.05
APPROVED VENDOR M12910.160.0001 Hex Locknut All Metal M16-2 - Pack Of 25 | AB8PGJ 26LK28 M12910.160.0001M16 x 224 mm16 mmRockwell 36-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel25€22.57
APPROVED VENDOR M12910.180.0001 Hex Locknut All Metal M18-2.5 - Pack Of 25 | AB8PGK 26LK29 M12910.180.0001M18 x 2.527 mm18 mmRockwell 36-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel25€67.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M12910.120.0001 Hex Locknut, M12x1.75 Thread Size, Top Lock Distorted Thread, 19mm Hex Wd., Class 10, 50 Pk
€21.10 /unit