Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M12858.200.0001 Hex Locknut All Metal M20-2.5 - Pack Of 10 | AB8PFW 26LK16

APPROVED VENDOR M12858.200.0001 Hex Locknut, M20x2.5 Thread Size, Top Lock Distorted Thread, 30mm Hex Wd., Class 8, 10 Pk

Item: AB8PFW Model: M12858.200.0001Cross Ref: 26LK16
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.18 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassClass 8
FinishZinc Plated
HardnessRockwell 30
Hex Width30 mm
MaterialSteel
Nut Height20 mm
Nut TypeTop Lock Distorted Thread
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread SizeM20 x 2.5
Thread TypeMetric
TypeStandard Hex Top Lock
Hex Height20 mm
Hex TypeStandard Hex Top Lock
Lock TypeTop Lock Distorted Thread
Material Grade/classClass 8

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessTemp. RangeNut TypeTypeMaterialPkg. Qty.Price
APPROVED VENDOR M12858.040.0001 Hex Locknut All Metal M4-0.7 - Pack Of 100 | AB8PFL 26LK07 M12858.040.0001M4 x 0.77 mm5 mmRockwell 30-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel100€24.68
APPROVED VENDOR M12858.050.0001 Hex Locknut All Metal M5-0.8 - Pack Of 100 | AB8PFM 26LK08 M12858.050.0001M5 x 0.88 mm5.1 mmRockwell 30-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel100€6.70
APPROVED VENDOR M12858.060.0001 Hex Locknut All Metal M6-1 - Pack Of 100 | AB8PFN 26LK09 M12858.060.0001M6 x 110 mm6 mmRockwell 30-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel100€8.38
APPROVED VENDOR M12858.080.0001 Hex Locknut All Metal M8-1.25 - Pack Of 100 | AB8PFP 26LK10 M12858.080.0001M8 x 1.2513 mm8 mmRockwell 30-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel100€14.63
APPROVED VENDOR M12858.100.0001 Hex Locknut All Metal M10-1.5 - Pack Of 100 | AB8PFQ 26LK11 M12858.100.0001M10 x 1.517 mm10 mmRockwell 30-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel100€20.26
APPROVED VENDOR M12858.120.0001 Hex Locknut All Metal M12-1.75 - Pack Of 50 | AB8PFR 26LK12 M12858.120.0001M12 x 1.7519 mm12 mmRockwell 30-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel50€17.45
APPROVED VENDOR M12858.140.0001 Hex Locknut All Metal M14-2 - Pack Of 50 | AB8PFT 26LK13 M12858.140.0001M14 x 222 mm14 mmRockwell 30-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel50€40.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M12858.200.0001 Hex Locknut, M20x2.5 Thread Size, Top Lock Distorted Thread, 30mm Hex Wd., Class 8, 10 Pk
€18.18 /pack