Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M12350.360.0001 Hex Locknut With Nylon Insert M36-4 - Pack Of 2 | AB8PEL 26LJ83

APPROVED VENDOR M12350.360.0001 Hex Locknut, M36x4 Thread Size, Nylon Insert, 55 mm Hex Wd., Std Hex, Class 8, 2 Pk

Item: AB8PEL Model: M12350.360.0001Cross Ref: 26LJ83
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassClass 8
FinishYellow Zinc Plated
HardnessRockwell 30
Hex Width55 mm
MaterialSteel
Nut Height36 mm
Nut TypeNylon Insert
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread SizeM36 x 4
Thread TypeMetric
TypeStandard Hex
Hex Height36 mm
Hex TypeStandard Hex
Lock TypeNylon Insert
Material Grade/classClass 8

Shipping Info:

Ship weight (kg) 0.7817
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessTemp. RangeNut TypeTypeMaterialPkg. Qty.Price
APPROVED VENDOR M12350.060.0001 Hex Locknut With Nylon Insert M6-1 - Pack Of 100 | AB8PEA 26LJ73 M12350.060.0001M6 x 110 mm6 mmRockwell 30-58°F to +302°FNylon InsertStandard HexSteel100€4.47
APPROVED VENDOR M12350.080.0001 Hex Locknut With Nylon Insert M8-1.25 - Pack Of 100 | AB8PEB 26LJ74 M12350.080.0001M8 x 1.2513 mm8 mmRockwell 30-58°F to +302°FNylon InsertStandard HexSteel100€11.25
APPROVED VENDOR M12350.100.0001 Hex Locknut With Nylon Insert M10-1.5 - Pack Of 100 | AB8PEC 26LJ75 M12350.100.0001M10 x 1.517 mm10 mmRockwell 30-58°F to +302°FNylon InsertStandard HexSteel100€19.65
APPROVED VENDOR M12350.120.0001 Hex Locknut With Nylon Insert M12-1.75 - Pack Of 50 | AB8PED 26LJ76 M12350.120.0001M12 x 1.7519 mm12 mmRockwell 30-58°F to +302°FNylon InsertStandard HexSteel50€13.49
APPROVED VENDOR M12350.140.0001 Hex Locknut With Nylon Insert M14-2 - Pack Of 50 | AB8PEE 26LJ77 M12350.140.0001M14 x 222 mm14 mmRockwell 30-58°F to +302°FNylon InsertStandard HexSteel50€39.12
APPROVED VENDOR M12350.160.0001 Hex Locknut With Nylon Insert M16-2 - Pack Of 25 | AB8PEF 26LJ78 M12350.160.0001M16 x 224 mm16 mmRockwell 30-58°F to +302°FNylon InsertStandard HexSteel25€8.73
APPROVED VENDOR M12350.200.0001 Hex Locknut With Nylon Insert M20-2.5 - Pack Of 10 | AB8PEG 26LJ79 M12350.200.0001M20 x 2.530 mm20 mmRockwell 30-58°F to +302°FNylon InsertStandard HexSteel10€9.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M12350.360.0001 Hex Locknut, M36x4 Thread Size, Nylon Insert, 55 mm Hex Wd., Std Hex, Class 8, 2 Pk
€125.85 /unit