Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M12348.220.0001 Hex Locknut With Nylon Insert M22-2.5 - Pack Of 10 | AB8PDX 26LJ69

APPROVED VENDOR M12348.220.0001 Hex Locknut, M22x2.5 Thread Size, Nylon Insert, 32 mm Hex Wd., Std Hex, Class 8, 10 Pk

Item: AB8PDX Model: M12348.220.0001Cross Ref: 26LJ69
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.37 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassClass 8
FinishZinc Plated
HardnessRockwell 30
Hex Width32 mm
MaterialSteel
Nut Height22 mm
Nut TypeNylon Insert
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread SizeM22 x 2.5
Thread TypeMetric
TypeStandard Hex
Hex Height22 mm
Hex TypeStandard Hex
Lock TypeNylon Insert
Material Grade/classClass 8

Shipping Info:

Ship weight (kg) 0.7542
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessTemp. RangeNut TypeTypeMaterialPkg. Qty.Price
APPROVED VENDOR M12348.240.0001 Locknut Nylon Insert Steel M24 x 3.0 - Pack Of 10 | AB6YWL 22RW61 M12348.240.0001M24 x 336 mm24 mm--Nylon InsertStandard HexSteel10€27.61
APPROVED VENDOR M12348.270.0001 Locknut Nylon Insert Steel M27 x 3.0 - Pack Of 5 | AB6YWM 22RW62 M12348.270.0001M27 x 341 mm27 mm--Nylon InsertStandard HexSteel5€24.64
APPROVED VENDOR M12348.300.0001 Locknut Nylon Insert Steel M30 x 3.50 - Pack Of 5 | AB6YWN 22RW63 M12348.300.0001M30 x 3.546 mm30 mm--Nylon InsertStandard HexSteel5€36.85
APPROVED VENDOR M12348.030.0001 Hex Locknut With Nylon Insert M3-0.5 - Pack Of 100 | AB8PDJ 26LJ57 M12348.030.0001M3 x 0.55.5 mm4 mmRockwell 30-58°F to +302°FNylon InsertStandard HexSteel100€6.33
APPROVED VENDOR M12348.040.0001 Hex Locknut With Nylon Insert M4-0.7 - Pack Of 100 | AB8PDK 26LJ58 M12348.040.0001M4 x 0.77 mm5 mmRockwell 30-58°F to +302°FNylon InsertStandard HexSteel100€5.32
APPROVED VENDOR M12348.050.0001 Hex Locknut With Nylon Insert M5-0.8 - Pack Of 100 | AB8PDL 26LJ59 M12348.050.0001M5 x 0.88 mm5 mmRockwell 30-58°F to +302°FNylon InsertStandard HexSteel100€5.69
APPROVED VENDOR M12348.060.0001 Hex Locknut With Nylon Insert M6-1 - Pack Of 100 | AB8PDM 26LJ60 M12348.060.0001M6 x 110 mm6 mmRockwell 30-58°F to +302°FNylon InsertStandard HexSteel100€4.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M12348.220.0001 Hex Locknut, M22x2.5 Thread Size, Nylon Insert, 32 mm Hex Wd., Std Hex, Class 8, 10 Pk
€18.37 /pack