Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M12320.420.0150 Hex Locknet Wth Nylon Insert M42-1.5 - Pack Of 2 | AB8PDD 26LJ52

APPROVED VENDOR M12320.420.0150 Hex Locknut, M42x1.5 Thread Size, Nylon Insert, 65 mm Hex Wd., Std Hex, Class 5, 2 Pk

Item: AB8PDD Model: M12320.420.0150Cross Ref: 26LJ52
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassClass 5
FinishZinc Plated
HardnessRockwell 30
Hex Width65 mm
MaterialSteel
Nut Height42 mm
Nut TypeNylon Insert
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread SizeM42 x 1.5
Thread TypeMetric Fine
TypeStandard Hex
Hex Height42 mm
Hex TypeStandard Hex
Lock TypeNylon Insert
Material Grade/classClass 5

Shipping Info:

Ship weight (kg) 1.2461
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessTemp. RangeNut TypeTypeMaterialPkg. Qty.Price
APPROVED VENDOR M12300.120.0001 Hex Locknut Nylon Insert M12-1.75 - Pack Of 50 | AA8RNU 19NR89 M12300.120.0001M12 x 1.7519 mm12 mmRockwell 30-58°F to +302°FNylon InsertStandard HexSteel50€8.60
APPROVED VENDOR M12300.100.0001 Locknut Nylon Insert Steel M10 x 1.50 - Pack Of 100 | AB6YWB 22RW50 M12300.100.0001M10 x 1.517 mm10 mm--Nylon InsertStandard HexSteel100€11.44
APPROVED VENDOR M12300.140.0001 Locknut Nylon Insert Steel M14 x 2.0 - Pack Of 50 | AB6YWC 22RW51 M12300.140.0001M14 x 222 mm14 mm--Nylon InsertStandard HexSteel50€20.21
APPROVED VENDOR M12300.200.0001 Locknut Nylon Insert Steel M20 x 2.5 - Pack Of 10 | AB6YWD 22RW52 M12300.200.0001M20 x 2.530 mm20 mm--Nylon InsertStandard HexSteel10€9.55
APPROVED VENDOR M12320.100.0125 Locknut Nylon Insert Steel M10 x 1.25 - Pack Of 100 | AB6YWE 22RW55 M12320.100.0125M10 x 1.2517 mm10 mm--Nylon InsertStandard HexSteel100€22.38
APPROVED VENDOR M12320.120.0100 Locknut Nylon Insert Steel M12 x 1.0 - Pack Of 50 | AB6YWF 22RW56 M12320.120.0100M12 x 119 mm12 mm--Nylon InsertStandard HexSteel50€52.17
APPROVED VENDOR M12320.120.0125 Locknut Nylon Insert Steel M12 x 1.25 - Pack Of 50 | AB6YWG 22RW57 M12320.120.0125M12 x 1.2519 mm12 mm--Nylon InsertStandard HexSteel50€21.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M12320.420.0150 Hex Locknut, M42x1.5 Thread Size, Nylon Insert, 65 mm Hex Wd., Std Hex, Class 5, 2 Pk
€122.83 /pack